BUSSMANN KUXRL12 | BC7TZJ

BUSSMANN KUXRL12 Terminal Block, Gauge 22AWG - 6AWG, 60A, Thermoplastic, 50 Pack

Item: BC7TZJ Model: KUXRL12
Limited Availability
€38.31 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTerminal Block
Amps60A
Contact MaterialBrass
Height1 1/4"
Housing MaterialThermoplastic
Length8 3/4"
Max. Operating Temp.105°C
Max. Wire Size6 AWG
Min. Wire Size22 AWG
Mounting AngleStraight
Mounting PositionStraight
Number Of Positions12
Number Of Rows2
Pitch0.62"
PlatingNickel
Termination StyleScrew
Voltage600V AC
Width2"
Wire Size22 AWG to 6 AWG

Shipping Info:

Ship weight (kg) 0.18

Product Variants

ProductModelAmpsMax. Operating Temp.Housing MaterialPitchMounting AngleMounting PositionPlatingWire SizePrice
BUSSMANN KUX6-W | BC8DPZ KUX6-W60A105°CThermoplastic0.62"StraightStraightNickel22 AWG to 6 AWG€11.90
BUSSMANN KUX12-WWCMT Barrier Terminal Block, Panel Mount | BC9PZZ KUX12-WWCMT60A105°CThermoplastic0.62"StraightStraightNickel22 AWG to 6 AWG€30.20
BUSSMANN KUX4-W | BD2XXZ KUX4-W60A105°CThermoplastic0.62"StraightStraightNickel22 AWG to 6 AWG€7.78
BUSSMANN KUX2-BPNU | BD3FME KUX2-BPNU60A105°CThermoplastic0.62"StraightStraightNickel22 AWG to 6 AWG€11.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN KUXRL12 Terminal Block, Gauge 22AWG - 6AWG, 60A, Thermoplastic, 50 Pack
€38.31 /unit