Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BUSSMANN JKS-250 Fuse 250a Class J Jks 600vac | AE8QRQ 6F357

BUSSMANN JKS-250 Fast Acting Fuse, 250 A, 600 VAC

Item: AE8QRQ Model: JKS-250Cross Ref: 6F357
In Stock : 195 Units

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€269.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse
Amps250A
Body MaterialMelamine
Body StyleCartridge Fuses
DepthNot Available
ElementSingle
Fuse ClassClass J
Fuse Dia.2"
Fuse Holder CodeAD
Fuse Length7 1/8"
Indicating / NonindicatingNon Indicating
Interrupt Rating200 kA at 600V AC
Overall Diameter2"
Rejection / NonrejectionNon Rejection
SeriesJKS Series
SourceMouser
Speed TypeFast Acting
Visual IndicationNon Indicating
Voltage600V AC
WidthNot Available
Ac Voltage Rating600V AC
ClassJ
Compatible Fuse Block SeriesCH30J, CH60J, J600, JM600, JM601, JM602, JM604, JM606, JP600, JT600, JTN600
Dc Voltage RatingNot Rated
Diameter2"
Equivalent Brand And SeriesBussmann JKS, Littelfuse JLS, MERSEN A4J Series
Equivalent SeriesA4J, JKS, JLS
Fits Fuse Block StyleNonrejection
Fuse Size7 1/8" L x 2" dia.
Length7 1/8"
SpeedFast Acting
StandardsCE/UL-248-8 GUIDE JDDZ/CSA CLASS 1422-02

Shipping Info:

Ship weight (kg) 0.81
Ship height (cm)5.08
Ship length (cm)18.11
Ship width (cm)5.08
HS code8536100040
Country of OriginMX

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN JKS-250 Fast Acting Fuse, 250 A, 600 VAC
€269.51 /unit