SPEARS VALVES 3320-728P | BU6GFN

SPEARS VALVES 3320-728P Cross, Socket, 125 PSI, PIP, 15 x 8 Size, PVC

Item: BU6GFN Model: 3320-728P
In Stock

Get it by Friday, Jun 13

€1,449.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCross
JointCross (Socket x Socket x Socket x Socket)
O-ring Pressure Rating125 psi
Size15" x 8"
TypePVC 80, 100 & 125 psi PIP Fabricated Fittings

Shipping Info:

Ship weight (kg) 19.269
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelSizePrice
SPEARS VALVES 3320-060P | BU6GEP 3320-060P6€385.56
RFQ
SPEARS VALVES 3320-080P | BU6GET 3320-080P8€558.04
RFQ
SPEARS VALVES 3320-100P | BU6GEU 3320-100P10€904.68
RFQ
SPEARS VALVES 3320-120P | BU6GEZ 3320-120P12€1,453.74
RFQ
SPEARS VALVES 3320-724P | BU6GFE 3320-724P15" x 4"€1,023.73
RFQ
SPEARS VALVES 3320-730P | BU6GFK 3320-730P15" x 10"€1,756.55
RFQ
SPEARS VALVES 3320-726P | BU6GFL 3320-726P15" x 6"€789.31
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 3320-728P Cross, Socket, 125 PSI, PIP, 15 x 8 Size, PVC
€1,449.44 /unit