BUSSMANN JCU-25E Medium Voltage Fuse, 25 A, 5.5 kVAC, 12.88 mm Length | BC8BZE

BUSSMANN JCU-25E Specialty Fuse, Medium Voltage Fuse, E-Rated, 5.5kVAC, 25A

Item: BC8BZE Model: JCU-25E
Limited Availability
€1,316.05 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemMedium Voltage Fuse
Ac Voltage5.5 kV AC
Amps25A
Indicator StyleOpen Fuse
Interrupt Rating80 kA
Length12.88 mm
Mfr. SeriesJCU
PackagingBulk
Termination TypeCartridge
TypeE-Rated Fuse For Transformer

Shipping Info:

Ship weight (kg) 2.8575

Product Details:

    • JCU Series

Product Variants

ProductModelAmpsTermination TypeInterrupt RatingAc VoltageTypeIndicator StylePrice
BUSSMANN JCU-50E Medium Voltage Fuse, 50 A, 5.5 kVAC, 12.88 mm Length | BC7YCX JCU-50E50ACartridge100 kA5.5 kV ACE-Rated Fuse For TransformerOpen Fuse€1,610.61
BUSSMANN JCU-15E Medium Voltage Fuse, 15 A, 5.5 kVAC, 12.88 mm Length | BC8JBZ JCU-15E15ACartridge80 kA5.5 kV ACE-Rated Fuse For TransformerOpen Fuse€1,276.72
BUSSMANN JCU-200E Medium Voltage Fuse, 200 A, 5.5 kVAC, 17.88 mm Length | BC8WND JCU-200E200ACartridge10 kA5.5 kV ACE-Rated Fuse For TransformerOpen Fuse€2,918.36
BUSSMANN JCU-750E Medium Voltage Fuse, 750 A, 5.5 kVAC, 17.88 mm Length | BC8WNE JCU-750E750ACartridge80 kA5.5 kV ACE-Rated Fuse For TransformerOpen Fuse€9,474.99
BUSSMANN JCU-65E Medium Voltage Fuse, 65 A, 5.5 kVAC, 12.88 mm Length | BC9FKP JCU-65E65ACartridge100 kA5.5 kV ACE-Rated Fuse For TransformerOpen Fuse€1,650.11
BUSSMANN JCU-600E Medium Voltage Fuse, 600 A, 5.5 kVAC, 17.88 mm Length | BC9HHG JCU-600E600ACartridge80 kA5.5 kV ACE-Rated Fuse For TransformerOpen Fuse€8,774.59
BUSSMANN JCU-125E Medium Voltage Fuse, 125 A, 5.5 kVAC, 17.88 mm Length | BC9NXH JCU-125E125ACartridge100 kA5.5 kV ACE-Rated Fuse For TransformerOpen Fuse€2,801.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN JCU-25E Specialty Fuse, Medium Voltage Fuse, E-Rated, 5.5kVAC, 25A
€1,316.05 /unit