Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BUSSMANN JCK-5R Fuse 150a Class R-rated Jck 2540vac | AE2MFC 4YEZ1

BUSSMANN JCK-5R Fuse 150a Class R-rated Jck 2540vac

Item: AE2MFC Model: JCK-5RCross Ref: 4YEZ1
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€3,883.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse
Body MaterialFiberglass
Body StyleCylindrical
ClassR-Rated
Diameter3"
ElementDual
Fuse Amps150A
Indicating / NonindicatingIndicating
Length11.234"
Rejection / NonrejectionNon Rejection
Speed TypeTime Delay
Dc Voltage RatingNot Rated
Fits Fuse Block StyleNonrejection
Interrupt Rating50 kA (Sym.) at 2450V AC, 80 kA (Asym.) at 2450V AC
SpeedTime Delay
StandardsUL RECOGNIZED (GUIDE MSSS2, FILE E96676)
Visual IndicationIndicating

Shipping Info:

Ship weight (kg) 2.97
Ship height (cm)34.8
Ship length (cm)21.84
Ship width (cm)22.1
HS code8535100020
Country of OriginMX

Product Variants

ProductModelBody StyleBody MaterialElementIndicating / NonindicatingRejection / NonrejectionSpeed TypeFuse AmpsColor CodePrice
BUSSMANN KWN-R-20 Fuse Rk1 Kwn-r 20a 250vac/250vdc | AA9HNM 1DG60 KWN-R-20CylindricalMelamineSingleNon IndicatingRejectionFast Acting20A-€44.99
BUSSMANN 35D33Q Fuse D 35a 500vac Ceramic | AA9RLV 1EV18 35D33QCylindricalCeramicSingleNon IndicatingNon RejectionFast Acting35ABlack€15.48
BUSSMANN JCK-2R Fuse 70a Class R-rated Jck 2540vac | AA9UNE 1FG56 JCK-2RCylindricalMelamineDualIndicatingNon RejectionTime Delay70A-€865.68
BUSSMANN MV055F1CAX30E Fuse 30a Class E-rated Mv055 5500vac | AD3ATT 3XH83 MV055F1CAX30ECylindricalFiberglassSingleIndicatingNon RejectionFast Acting30A-€945.88
BUSSMANN MV055F1CAX40E Fuse 40a Class E-rated Mv055 5500vac | AD3ATU 3XH84 MV055F1CAX40ECylindricalFiberglassSingleIndicatingNon RejectionFast Acting40A-€846.62
BUSSMANN MV055F1CAX50E Fuse 50a Class E-rated Mv055 5500vac | AD3ATV 3XH85 MV055F1CAX50ECylindricalFiberglassSingleIndicatingNon RejectionFast Acting50A-€835.74
BUSSMANN MV055F1DAX15E Fuse 15a Class E-rated Mv055 5500vac | AD3ATX 3XH90 MV055F1DAX15ECylindricalFiberglassSingleIndicatingNon RejectionFast Acting15A-€629.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN JCK-5R Fuse 150a Class R-rated Jck 2540vac
€3,883.92 /unit