BUSSMANN JCI-10E Medium Voltage Fuse, 10 A, 7.2 kVAC, 1.6 Inch Dia., 12.88 Inch Length | BD2QLH

BUSSMANN JCI-10E Medium Voltage Fuse, 10A, 7.2kVAC

Item: BD2QLH Model: JCI-10E
Limited Availability
€814.28 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemMedium Voltage Fuse
Ac Voltage7.2 kV AC
Amps10A
Diameter1 3/5"
Fuse TypeSlow Blow, Time Delay
Indicator StyleWith Indicator
Interrupt Rating130 kA, 80 kA
Length1.073 ft.
Mfr. SeriesJCI
Mounting StyleHolder
PackagingBulk
Termination TypeClip
TypeE-Rated Medium Voltage Fuse

Shipping Info:

Ship weight (kg) 743.85

Product Details:

    • JCI Series

Product Variants

ProductModelAmpsAc VoltageTypeIndicator StyleTermination TypeInterrupt RatingFuse TypeMounting StylePrice
BUSSMANN JCI-5E Medium Voltage Fuse, 5 A, 7.2 kVAC, 1.6 Inch Dia., 12.88 Inch Length | BC8UFE JCI-5E5A7.2 kV ACE-Rated Medium Voltage FuseWith IndicatorClip130 kA, 80 kASlow Blow, Time DelayHolder€755.09
BUSSMANN JCI-3E Medium Voltage Fuse, 3 A, 7.2 kVAC, 1.6 Inch Dia., 12.88 Inch Length | BC9KJC JCI-3E3A7.2 kV ACE-Rated Medium Voltage FuseWith IndicatorClip130 kA, 80 kASlow Blow, Time DelayHolder€755.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN JCI-10E Medium Voltage Fuse, 10A, 7.2kVAC
€814.28 /unit