BUSSMANN HVA-3/4 Medium Voltage Fuse, 750mA, 1kVAC

Item: BC8DMK Model: HVA-3/4
Limited Availability
€21.44 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemMedium Voltage Fuse
Ac Voltage1 kV AC
Amps750 mA
Diameter0.41"
Fuse TypeSlow Blow, Time Delay
Indicator StyleWithout Indicator
Length3"
Mfr. SeriesHV
Mounting StyleHolder
PackagingBulk
Termination TypeClip
TypeHigh Voltage Fuse

Shipping Info:

Ship weight (kg) 7.2

Product Details:

    • HV Series

Product Variants

ProductModelAmpsFuse TypeAc VoltageIndicator StyleTermination TypeMounting StyleTypePrice
BUSSMANN HVB-1-1/2 Medium Voltage Fuse, 1.5 A, 2.5 kVAC, 0.41 Inch Dia., 4.5 Inch Length | BC7TPA HVB-1-1/21.5ASlow Blow, Time Delay2.5 kV ACWithout IndicatorClipHolderHigh Voltage Fuse€200.14
BUSSMANN HVR-1/2 Medium Voltage Fuse, 500 mA, 1 kVAC, 0.41 Inch Dia., 3 Inch Length | BC7VJP HVR-1/2500 mASlow Blow, Time Delay1 kV ACWithout IndicatorClipHolderHigh Voltage Fuse€24.45
BUSSMANN HVA-1-1/2 Medium Voltage Fuse, 1.5 A, 1 kVAC, 0.41 Inch Diameter, 3 Inch Length | BC7WYA HVA-1-1/21.5ASlow Blow, Time Delay1 kV ACWithout IndicatorClipHolderHigh Voltage Fuse€21.44
BUSSMANN HVU-4 Medium Voltage Fuse, 4 A, 5 kVAC, 0.81 Inch Diameter, 5 Inch Length | BC7WYY HVU-44ASlow Blow, Time Delay5 kV ACWithout IndicatorClipHolderHigh Voltage Fuse€62.41
BUSSMANN HVA-2/10 Medium Voltage Fuse, 200 mA, 1 kVAC, 0.41 Inch Dia., 3 Inch Length | BC8AVQ HVA-2/10200 mASlow Blow, Time Delay1 kV ACWithout IndicatorClipHolderHigh Voltage Fuse€173.14
BUSSMANN HVL-1-1/2 Medium Voltage Fuse, 1.5 A, 10 kVAC, 0.81 Inch Dia., 10 Inch Length | BC8EGF HVL-1-1/21.5ASlow Blow, Time Delay10 kV ACWithout IndicatorClipHolderHigh Voltage Fuse€63.38
BUSSMANN HVL-1/2 Medium Voltage Fuse, 500 mA, 10 kVAC, 0.81 Inch Dia., 10 Inch Length | BC8HNR HVL-1/2500 mASlow Blow, Time Delay10 kV ACWithout IndicatorClipHolderHigh Voltage Fuse€63.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN HVA-3/4 Medium Voltage Fuse, 750mA, 1kVAC
€21.44 /unit