Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BUSSMANN GLQ-3 Fuse 3a Glq 300vac | AA9CNV 1CJ03

BUSSMANN GLQ-3 Fuse, Fast Actinge, 3 A, 300V AC

Item: AA9CNV Model: GLQ-3Cross Ref: 1CJ03
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€16.09 /unit
This product can only be shipped in multiples of 5
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse
Amps3A
Body MaterialGlass
Body StyleCylindrical
ElementSingle
Fuse TypeIn Line Fuses
Indicating / NonindicatingNon Indicating
Interrupt Rating10 kA at 300V AC
Length2 1/4"
Overall Diameter5/8"
Rejection / NonrejectionRejection
SeriesGLQ Series
Speed TypeFast Acting
Visual IndicationGlass Fuse
Voltage300V AC
Ac Voltage Rating300V AC
Cap Diameter5/8"
Compatible Fuse Block SeriesHLQ
Dc Voltage RatingNot Rated
Diameter5/8"
Equivalent Brand And SeriesBussmann GLQ
Equivalent SeriesGLQ
Fits Fuse Block StyleRejection
Fuse Size2 1/4" L x 5/8" dia.
SpeedFast Acting
StandardsCE, CSA CERTIFICATION CLASS 1422-01, UL 248-14 GUIDE JDYX

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)4.57
Ship length (cm)2.03
Ship width (cm)8.13
HS code8536100020
Country of OriginMX

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN GLQ-3 Fuse, Fast Actinge, 3 A, 300V AC
€16.09 /unit