T & S B-7222-C01 Hose Reel Enclosed 30 Feet Length 3/8 Inch Inlet | AA2BET 10C483

T&S B-7222-C01 Hose Reel Enclosed 30 Feet Length 3/8 Inch Inlet

Item: AA2BET Model: B-7222-C01Cross Ref: 10C483
In Stock

Get it by Wednesday, Apr 22

€2,553.98
5% off
€2,426.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Hose Reel
Body Material Brass
Cover Coated Steel
Enclosed/open Enclosed
Finish Polished Chrome
Fits Brand T&S Brass
Hose Length 30 ft.
Hose Size 3/8"
Inlet Size 3/8"
Max. Pressure 125 psi
Max. Temp. 140°F
Min. Pressure 20 psi
Min. Temp. 40°F
Mounting Type Ceiling, Wall
Spray Valve High Flow
Spray Valve Flow 4.28 GPM
Type Enclosed

Shipping Info:

Ship weight (kg) 21.24
Ship height (cm)48.26
Ship length (cm)49.53
Ship width (cm)21.59
HS code8479899899
Country of OriginCN

Product Details:

    • Reel Length (Ft.) (30)

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

T&S B-7222-C01 Hose Reel Enclosed 30 Feet Length 3/8 Inch Inlet
€2,553.98 /unit