BUSSMANN GLN-4/10 PCB Mount Fuse, 400 mA, 125 VAC, 3.7 mm Diameter, 7.6 mm Length | BD3HBA

BUSSMANN GLN-4/10 PCB Mount Fuse, Slow Blow, 400mA, 125VAC, 10 Pack

Item: BD3HBA Model: GLN-4/10
Limited Availability
€38.75 /unit
This product can only be shipped in multiples of 10
Request a Quote

Payment

Delivery

Product Specifications:

ItemPCB Mount Fuse
Ac Voltage125V AC
Amps400 mA
Body StyleLeaded
Diameter3.7 mm
Fuse Size / Group3.7 mm x 7.6 mm
Fuse TypeLeaded Fuses
Indicator StyleWithout Indicator
Length7.6 mm
Overall Diameter0.145"
Overall Length0.3"
PackagingBulk
Product TypePCB Mount Fuse
SeriesGLN Series
Termination TypeRadial
TypeSpecialty Fuses
Visual IndicationWithout Indicator
Voltage125V AC

Shipping Info:

Ship weight (kg) 0.0045
Ship length (cm)0.76

Product Details:

    • GLN Series

Product Variants

ProductModelAmpsVisual IndicationBody StyleTermination TypeAc VoltageDiameterIndicator StyleTypePrice
BUSSMANN GLN-1/20 | BC9BJN GLN-1/2050 mAWithout IndicatorLeadedRadial125V AC3.7 mmWithout Indicator-€38.75
BUSSMANN GLN-1/16 PCB Mount Fuse, 62.5 mA, 125 VAC, 3.7 mm Diameter, 7.6 mm Length | BD2BPX GLN-1/1662.5 mAWithout IndicatorLeadedRadial125V AC3.7 mmWithout IndicatorSpecialty Fuses€38.75
BUSSMANN GLN-8 PCB Mount Fuse, 8 A, 125 VAC, 3.7 mm Diameter, 7.6 mm Length | BD2ULD GLN-88AWithout IndicatorLeadedRadial125V AC3.7 mmWithout IndicatorSpecialty Fuses-
RFQ
BUSSMANN GLN-1/32 PCB Mount Fuse, 31.25 mA, 125 VAC, 3.7 mm Diameter, 7.6 mm Length | BD2ZKY GLN-1/3231.25 mAWithout IndicatorLeadedRadial125V AC3.7 mmWithout IndicatorSpecialty Fuses-
RFQ
BUSSMANN GLN-3/10 | BD3MXR GLN-3/10300 mAWithout Indicator-Radial125V AC3.7 mm---
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN GLN-4/10 PCB Mount Fuse, Slow Blow, 400mA, 125VAC, 10 Pack
€38.75 /unit