RUBBERMAID 2172850 Trash Can, Round, Black, 23 gal Capacity, 20 29/50 Inch Width/Dia | CT9FMK

RUBBERMAID 2172850 Trash Can, Round, Black, 23 gal Capacity, 20 29/50 Inch Width/Dia

Item: CT9FMK Model: 2172850Cross Ref: 804YG2
In Stock

Get it by Thursday, Jun 12

€2,126.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTrash Can
ColorBlack
Container ShapeRound
Depth20.58"
FeaturesContrasting Frame And Panels Create Visual Interest And Complement A Property'S Upscale Look, Leg Levelers For Adjustable Stability On Uneven Surfaces, Plastic Liners Enable Easy Lifting Of Liner Bags To Speed Up Waste Removal And Allow For Easy One-Step Liner Bag Retention With Efficient Knot-Free Liner Cinches, The Flare On The Receptacle Rim Provides Visual Appeal And Allows Room For User'S Hand To Easily Grip The Plastic Liner During Removal
FinishPowder Coat
Height31.22"
Lid ConnectionHinged
Rigid Liner MaterialPlastic
Specific Container MaterialMetal
Top TypeFlat With Top Opening
Total Capacity23 gal.
Width20.58"

Shipping Info:

Ship weight (kg) 16.3485
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelHeightMaterialTotal CapacityColorFinishSpecific Container MaterialTop TypeContainer ShapePrice
RUBBERMAID FG9W2500LGRAY Confidential Document Container, 60L, Gray | CT9EYV FG9W2500LGRAY--------€325.03
RUBBERMAID 1829411 Rollout Container, 50 Gal, Green | CT9EYZ 1829411--50 gal.-----€402.13
RUBBERMAID 1956185 Trash Can, Rectangular, Blue, 23 gal Capacity, 11 Inch Width/Dia, 22 Inch Dp | CT9FMA 195618530"-23 gal.BlueUV ProtectantPlasticOpenRectangular€122.02
RUBBERMAID 1956181 Trash Can, Rectangular, Brown, 16 gal Capacity, 11 Inch Width/Dia | CT9FMB 195618125"Plastic16 gal.BrownUV ProtectantPlasticOpenRectangular€125.15
RUBBERMAID 1956187 Trash Can, Rectangular, Brown, 23 gal Capacity, 11 Inch Width/Dia | CT9FMC 195618730"High Quality Resin Blend23 gal.BrownUV ProtectantPlasticOpenRectangular€127.68
RUBBERMAID 1971258 Trash Can, Rectangular, Gray, 16 gal Capacity, 11 Inch Width/Dia, 22 Inch Dp | CT9FMD 197125825"-16 gal.GrayUV ProtectantPlasticOpenRectangular€125.15
RUBBERMAID 1955960 Trash Can, Rectangular, Green, 16 gal Capacity, 11 Inch Width/Dia | CT9FME 195596025"High Quality Resin Blend16 gal.GreenUV ProtectantPlasticOpenRectangular€125.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RUBBERMAID 2172850 Trash Can, Round, Black, 23 gal Capacity, 20 29/50 Inch Width/Dia
€2,126.05 /unit