BUSSMANN FWK-5A20F Specialty Fuse, 5 A, 750 VAC, 20 x 127 mm, 20.5 mm Dia., 127 mm Length | BD2VHZ

BUSSMANN FWK-5A20F Specialty Fuse, High Speed, Fast Blow, 750VAC/750VDC, Cartridge Fuse

Item: BD2VHZ Model: FWK-5A20F
In Stock

Get it by Friday, Jun 13

€130.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCartridge Fuse
Ac Voltage750V AC
Amps5A
Body StyleCartridge
Dc Voltage750V DC
Diameter20.5 mm
Fuse Size20 mm x 127 mm
Fuse TypeCartridge Fuses
Indicator StyleWithout Indicator
Interrupt Rating50 kA at 750V DC
Length127 mm
Mounting TypeHolder
Overall Diameter0.807"
Overall Length5"
PackagingBulk
Product TypeHigh Speed Cartridge Fuse
SeriesFWK 750V: 5-60A Series
Termination TypeClip
TypeHigh Speed Fuse
Visual IndicationWithout Indicator
Voltage750V DC

Shipping Info:

Ship weight (kg) 0.1009
Ship height (cm)2.1
Ship length (cm)12.7
Ship width (cm)2.03

Product Details:

    • FWK 750V: 5-60A Series

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN FWK-5A20F Specialty Fuse, High Speed, Fast Blow, 750VAC/750VDC, Cartridge Fuse
€130.60 /unit