MARATHON MOTORS 326TTFCD6030 Motor 3-phase 50 Hp 1780 Rpm 575v | AD6EHY 44Z367 / GT1137 / 326TTFCA6030

MARATHON MOTORS 326TTFCD6030 GT1137 / 326TTFCA6030 / 326TTFCD6030CB / GT1137A General Purpose Motor, 50 HP, 3 Phase, 60 Hz, 575V, 1800 RPM

Item: AD6EHY Model: 326TTFCD6030Cross Ref: 44Z367 / GT1137 / 326TTFCA6030 / 326TTFCD6030CB / GT1137A
In Stock

Get it by Wednesday, Jun 11

€3,449.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGeneral Purpose Motor
Ambient Temp.104°F
Base TypeRigid Base
Bearing TypeBall
Capacitor RequiredNo
Cc NumberCC003A
Duty CycleContinuous
Efficiency94.5%
Efficiency GroupPremium
Frame326T
Frame MaterialCast Iron
Frequency60 Hz
Full Load Amps47A
Hp50 hp
IncludesConduit Box
Insulation ClassClass F
Inverter RatedYes
Motor ApplicationGeneral Application
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor Mounting PositionHorizontal
Motor Shaft DesignKeyed
Motor Shaft RotationClockwise/Counter Clockwise
Motor TypeThree Phase
Mounting TypeRigid Base
Nameplate Rpm1782 RPM
Nema DesignB
No. Of Speeds1
Overall Length31 3/16"
Phase3
Rpm Range1701-1800 RPM
Service Factor1.15
Shaft Dia.2 1/8"
Shaft Length5 1/4"
Thermal ProtectionNone
Usable @ 200vNo
Usable @ 208vNo
Voltage575V AC
Ins. ClassClass F
Length Less Shaft25 15/16"
Motor BearingsBall
Motor Frame MaterialCast Iron
Motor Mounting TypeRigid Base
StandardsCSA CERTIFIED, UL RECOGNIZED
Weight1136 lbs.

Shipping Info:

Ship weight (kg) 277.83
Ship height (cm)71.48
Ship length (cm)80.7
Ship width (cm)71.2
HS code8501528040
Country of OriginMX

Product Variants

ProductModelVoltageNameplate RpmHpFrequencyFull Load AmpsFrameShaft Dia.EfficiencyPrice
MARATHON MOTORS 182TTFCD6001 Motor 3-phase 3 Hp 3535 Rpm 230/460v | AD6EFM 44Z310 / GT1009 / 182TTFC6001 182TTFCD6001230/460V AC3530 RPM3 hp60 Hz8.2/4.1A182T1 1/8"86.5%€692.79
MARATHON MOTORS 256TTFCD6001 Motor 3-phase 20 Hp 3550 Rpm 208-230/460v | AD6EGZ 44Z344 / GT1024 / 256TTFCA6001 256TTFCD6001230/460V AC3540 RPM20 hp60 Hz47.5/23.7A256T1 5/8"91%€1,730.90
MARATHON MOTORS 145TTFC6027 General Purpose Motor, 2 hp, 3 Phase, 1730 Rpm, 230/460VAC, 145T Frame | CH6HVH 53UF10 145TTFC6027230/460V AC1730 RPM2 hp50/60 Hz5/2.5A145T7/8"86.5%€717.98
MARATHON MOTORS 184TTFCD6005 General Purpose Motor, 5 hp, 3 Phase, 3525 Rpm, 575VAC, 184T Frame | CH6HZC 44Z317 184TTFCD6005575V AC3525 RPM5 hp60 Hz5A184T1 1/8"89.5%€823.75
MARATHON MOTORS 326TSTFCD6001 General Purpose Motor, 50 hp, 3 Phase, 3568 Rpm, 230/460VAC, 326Ts Frame | CH6JNU 44Z364 326TSTFCD6001230/460V AC3568 RPM50 hp60 Hz113/56.5A326TS1 7/8"95.8%€3,720.86
MARATHON MOTORS 364TTFCD6036 General Purpose Motor, 60 hp, 3 Phase, 1782 Rpm, 230/460VAC, 364T Frame | CH6JPJ 44Z372 364TTFCD6036230/460V AC1782 RPM60 hp60 Hz138/69A364T2 3/8"95%€4,823.18
MARATHON MOTORS 365TSTFCD6001 General Purpose Motor, 75 hp, 3 Phase, 3570 Rpm, 230/460VAC, 365Ts Frame | CH6JPL 44Z376 365TSTFCD6001230/460V AC3570 RPM75 hp60 Hz168/84A365TS1 7/8"94.1%€6,169.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARATHON MOTORS 326TTFCD6030 GT1137 / 326TTFCA6030 / 326TTFCD6030CB / GT1137A General Purpose Motor, 50 HP, 3 Phase, 60 Hz, 575V, 1800 RPM
€3,449.88 /unit