Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BUSSMANN FNQ-R-20 Fuse 20a Class Cc Fnq-r 600vac/300vdc | 33TV78

BUSSMANN FNQ-R-20 Fuse, 20 A, Non-Indicating, 200 kAIC, 600 V

Item: AD9PAJ Model: FNQ-R-20Cross Ref: 4TWK9
In Stock : 701 Units

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€18.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse
Amps20A
Body MaterialMelamine
Body StyleCartridge Fuses
ClassClass CC
Diameter0.406"
ElementDual
Indicating / NonindicatingNon Indicating
Interrupt Rating200 kA at 600V AC, 20 kA at 300V DC
Length1 1/2"
Overall Diameter13/32"
Rejection / NonrejectionRejection
SeriesFNQ-R Series
SourceMouser
Speed TypeTime Delay
Visual IndicationNon Indicating
Voltage600V AC
Ac Voltage Rating600V AC
Compatible Fuse Block SeriesBC, BCM, C2617, C5268, CHCC, HPF, OPM-1038, OPM-NG
Dc Voltage Rating300V DC
Equivalent Brand And SeriesBussmann FNQ-R, Littelfuse KLDR, MERSEN ATQR Series
Equivalent SeriesATQR, FNQ-R, KLDR
Fits Fuse Block StyleRejection
Fuse Size (lg X Dia)1 1/2" x 13/32"
SpeedTime Delay
StandardsCE/UL-248-4 GUIDE JDDZ/CSA CLASS 1422-01

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)3.81
Ship length (cm)1.04
Ship width (cm)1.04
HS code8536100040
Country of OriginMX

Product Details:

    • Class-CC fuse designed to meet the needs of circuit protection in control transformers and load centres against transient power surges
    • Current-limitation facility protects the downstream components against damaging thermal and magnetic effects
    • High inrush time-delay control mechanism which experiences inrush currents up to 85 times the rated full-load current supply
    • Facilitates the passing of high inrush currents with significantly more time-delay provision than the UL-listed minimum value of 12 seconds at 200%
    • Features a melamine tube with nickel-plated brass end caps for laying out an electrical connection between the conductor and the fuse

Product Variants

ProductModelAmpsTypeDiameterFuse TypeUnit WeightBody StyleFuse SizeVisual IndicationPrice
BUSSMANN FNQ-R-3/10 Fuse 3/10a Class Cc Fnq-r 600vac | AA9EVP 1CT99 FNQ-R-3/103/10A-0.406"--Cartridge Fuses-Non Indicating€18.58
BUSSMANN FNQ-R-3/4-R1 Fuse, Class CC, 750 mA, 600 VAC, 10.3 mm Diameter, 38.1 mm Length | BC7RAA FNQ-R-3/4-R10.75ATime Delay Fuse10.3 mmSlow Blow, Time Delay-Cartridge Fuses10.3 mm x 38.1 mmNon Indicating€250.47
BUSSMANN FNQ-R-3-2/10-R1 Fuse, Class CC, 3.2 A, 600 VAC, 10.3 mm Diameter, 38.1 mm Length | BD3CQJ FNQ-R-3-2/10-R13.2ATime Delay Fuse10.3 mmSlow Blow0.4 oz.Cartridge Fuses10.3 mm x 38.1 mmNon Indicating€79.97
BUSSMANN FNQ-R-4-R1 Fuse, Class CC, 4 A, 600 VAC, 10.3 mm Diameter, 38.1 mm Length | BD3KMC FNQ-R-4-R14ATime Delay Fuse10.3 mmSlow Blow, Time Delay-Cartridge Fuses10.3 mm x 38.1 mmNon Indicating€79.97
BUSSMANN FNQ-R-2-R1 Fuse, Class CC, 2 A, 600 VAC, 10.3 mm Diameter, 38.1 mm Length | BD6CYW FNQ-R-2-R12ATime Delay Fuse10.3 mmSlow Blow-Cartridge Fuses10.3 mm x 38.1 mmNon Indicating€82.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN FNQ-R-20 Fuse, 20 A, Non-Indicating, 200 kAIC, 600 V
€18.46 /unit