BUSSMANN FNQ-R-3/4-R1 Class CC Industrial Power Fuse, Time Delay/Slow Blow, 600VAC, 750mA

Item: BC7RAA Model: FNQ-R-3/4-R1
Limited Availability
€250.47 /unit
This product can only be shipped in multiples of 3
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse
Ac Voltage600V AC
Amps0.75A
Body StyleCartridge Fuses
Diameter10.3 mm
Fuse Size10.3 mm x 38.1 mm
Fuse TypeSlow Blow, Time Delay
Indicator StyleWithout Indicator
Interrupt Rating200 kA
Length1 1/2"
Mfr. SeriesFNQ-R Series
Mounting StyleHolder
Overall Diameter0.41"
PackagingBulk
Product TypeIndustrial Power Fuses
SeriesFNQ-R Series
SourceMouser
Speed TypeTime Delay
Termination TypeClip
TypeTime Delay Fuse
Visual IndicationNon Indicating
Voltage600V AC

Shipping Info:

Ship weight (kg) 0.036
Ship length (cm)3.81

Product Details:

    • FNQ-R Series

Product Variants

ProductModelAmpsTypeDiameterFuse TypeUnit WeightBody StyleFuse SizeVisual IndicationPrice
BUSSMANN FNQ-R-3/10 Fuse 3/10a Class Cc Fnq-r 600vac | AA9EVP 1CT99 FNQ-R-3/103/10A-0.406"--Cartridge Fuses-Non Indicating€18.58
BUSSMANN FNQ-R-3-2/10-R1 Fuse, Class CC, 3.2 A, 600 VAC, 10.3 mm Diameter, 38.1 mm Length | BD3CQJ FNQ-R-3-2/10-R13.2ATime Delay Fuse10.3 mmSlow Blow0.4 oz.Cartridge Fuses10.3 mm x 38.1 mmNon Indicating€79.97
BUSSMANN FNQ-R-4-R1 Fuse, Class CC, 4 A, 600 VAC, 10.3 mm Diameter, 38.1 mm Length | BD3KMC FNQ-R-4-R14ATime Delay Fuse10.3 mmSlow Blow, Time Delay-Cartridge Fuses10.3 mm x 38.1 mmNon Indicating€79.97
BUSSMANN FNQ-R-2-R1 Fuse, Class CC, 2 A, 600 VAC, 10.3 mm Diameter, 38.1 mm Length | BD6CYW FNQ-R-2-R12ATime Delay Fuse10.3 mmSlow Blow-Cartridge Fuses10.3 mm x 38.1 mmNon Indicating€82.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN FNQ-R-3/4-R1 Class CC Industrial Power Fuse, Time Delay/Slow Blow, 600VAC, 750mA
€250.47 /unit