Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BUSSMANN FNQ-8/10 Fuse 8/10a Midget Fnq 500vac | AE8QKN 6F144

BUSSMANN FNQ-8/10 Time-Delay Fuse, Midget Style, 8/10 A, 250 V

Item: AE8QKN Model: FNQ-8/10Cross Ref: 6F144
In Stock : 26 Units

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€20.28 /unit
This product can only be shipped in multiples of 10
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse
Amps8/10A
Body MaterialFiberglass
Body StyleCylindrical
ClassMidget
Diameter0.406"
ElementDual
Functionally Equal ToFerraz, Gould ATQ, Littelfuse FLQ
Indicating / NonindicatingNon Indicating
Length1 1/2"
Rejection / NonrejectionRejection
Voltage500V AC
Ac Voltage Rating500V AC
Compatible Fuse Block SeriesBM, BMM, C2617, C5268, CHM, HEB, HET, HEX, HPG, HPS, OPM-1038, OPM-NG
Dc Voltage RatingNot Rated
Equivalent Brand And SeriesBussmann FNQ, Littelfuse FLQ, Mersen ATQ, Power First HC10S
Equivalent SeriesATQ, FLQ, FNQ, HC10S
Fits Fuse Block StyleNonrejection
Fuse Size1 1/2" L x 13/32" dia.
Interrupt Rating10 kA at 500V AC
SeriesFNQ Series
SpeedTime Delay
StandardsCE, CSA CLASS 1422-01, UL-248-14 GUIDE JDYX
Visual IndicationNonindicating

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)1.04
Ship length (cm)3.81
Ship width (cm)1.04
HS code8536100040
Country of OriginMX

Product Variants

ProductModelAmpsDiameterMaterialBody MaterialBody StyleElementClassIndicating / NonindicatingPrice
BUSSMANN FNQ-4-1/2 Fuse 4-1/2a Midget Fnq 500vac | AA9EVB 1CT87 FNQ-4-1/24.5A0.406"-FiberglassCylindricalDualMidgetNon Indicating€15.40
BUSSMANN FNQ-1/2 Fuse 1/2a Midget Fnq 500vac Fiberglass | AE2FJT 4XC47 FNQ-1/21/2A0.406"-FiberglassCylindricalDualMidgetNon Indicating€15.40
BUSSMANN FNQ-1 Fuse 1a Midget Fnq 500vac Fiberglass | AE2FJU 4XC48 FNQ-11A0.406"-FiberglassCylindricalDualMidgetNon Indicating€15.40
BUSSMANN FNQ-1-6/10 Fuse 1-6/10a Midget Fnq 500vac | AE2FJV 4XC49 FNQ-1-6/101.6A0.406"-FiberglassCylindricalDualMidgetNon Indicating€16.82
BUSSMANN FNQ-2 Fuse 2a Midget Fnq 500vac Fiberglass | AE2FJW 4XC50 FNQ-2-0.406"-FiberglassCylindricalDualMidgetNon Indicating€15.47
BUSSMANN FNQ-2-1/2 Fuse 2-1/2a Midget Fnq 500vac | AE2FJX 4XC51 FNQ-2-1/22.5A0.406"-FiberglassCylindricalDualMidgetNon Indicating€15.40
BUSSMANN FNQ-3 Fuse 3a Midget Fnq 500vac Fiberglass | AE2FJY 4XC52 FNQ-33A0.406"-FiberglassCylindricalDualMidgetNon Indicating€19.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN FNQ-8/10 Time-Delay Fuse, Midget Style, 8/10 A, 250 V
€20.28 /unit