Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BUSSMANN FL11T20 Fuse Flutes 20a 27000vac Pin Time Delay | AA9QKC 1EN19

BUSSMANN FL11T20 Fuse Flutes 20a 27000vac Pin Time Delay

Item: AA9QKC Model: FL11T20Cross Ref: 1EN19
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€44.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCutout Link
Element MaterialTin
Fuse Amps20A
Head TypeNon Removable
Length23"
Link TypeT
Speed TypeTime Delay
Ac Voltage Rating27000V AC
Amps20A
Button-head TypeNonremovable
Dc Voltage RatingNot Rated
ElementSingle
Equivalent Brand And SeriesBussmann FL11
Equivalent SeriesFL11
For Use WithStandard MediumVage Fused Cutouts Rated to 27kV
SeriesFL11 Series
SpeedTime Delay
StandardsEEI-NEMA

Shipping Info:

Ship weight (kg) 0.81
Ship height (cm)21.34
Ship length (cm)10.92
Ship width (cm)11.43
HS code8535100020
Country of OriginMX

Product Variants

ProductModelFuse AmpsElement MaterialHead TypeSpeed TypePrice
BUSSMANN FL11T12 Fuse Flutes 12a 27000vac Pin Time Delay | AA9QKA 1EN17 FL11T1212ATinNon RemovableTime Delay€36.80
BUSSMANN FL11T15 Fuse Flutes 15a 27000vac Pin Time Delay | AA9QKB 1EN18 FL11T1515ATinNon RemovableTime Delay€36.80
BUSSMANN FL11T25 Fuse Flutes 25a 27000vac Pin Time Delay | AA9REC 1ET64 FL11T2525ATinNon RemovableTime Delay€43.49
BUSSMANN FL11T30 Fuse Flutes 30a 27000vac Pin Time Delay | AA9RED 1ET65 FL11T3030ATinNon RemovableTime Delay€45.30
BUSSMANN FL11T50 Fuse Flutes 50a 27000vac Pin Time Delay | AA9REE 1ET67 FL11T5050ATinNon RemovableTime Delay€45.30
BUSSMANN FL11T65 Fuse Flutes 65a 27000vac Pin Time Delay | AA9REF 1ET68 FL11T6565ATinNon RemovableTime Delay€81.41
BUSSMANN FL11T80 Fuse Flutes 80a 27000vac Pin Time Delay | AA9REG 1ET69 FL11T8080ATinNon RemovableTime Delay€81.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN FL11T20 Fuse Flutes 20a 27000vac Pin Time Delay
€44.27 /unit