Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U55000.062.0250 Hex Cap Screw Stainless Steel 5/8-11 x 2-1/2 Pk5 | AC8JQV 3AUA5

APPROVED VENDOR U55000.062.0250 Hex Head Cap Screw, 5/8 In - 11 Thread Size, SS, 2 1/2 In Lg., 15/16 In Head Wd., 5 Pk

Item: AC8JQV Model: U55000.062.0250Cross Ref: 3AUA5
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€21.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassNot Applicable
FinishPlain
GradeGrade 316
HardnessRockwell B95
Head Height25/64"
Head TypeHex
Head Width15/16"
Length2 1/2"
MaterialStainless Steel
System Of MeasurementImperial
Tensile Strength85000 psi
Thread DirectionRight Hand
Thread Length1 1/2"
Thread Size5/8"-11
Thread StylePartially Threaded
Thread TypeCoarse
DriveHex
Fastener Length2 1/2"
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/class316
Material Quality StandardsASTM F593
Minimum Thread Length1 1/2"
Overall Length2 1/2"
Rockwell HardnessHRB95
Thread Fit2A

Shipping Info:

Ship weight (kg) 0.6102
Ship height (cm)2.54
Ship length (cm)21.01
Ship width (cm)16.69
HS code7318158055
Country of OriginTW

Product Variants

ProductModelThread StyleHardnessThread DirectionHead TypeThread SizeMaterialFinishThread TypePkg. Qty.Price
APPROVED VENDOR U55000.062.0600 Hex Cap Screw Stainless Steel 5/8-11 x 6 Pk5 | AB7BBH 22TK96 U55000.062.0600Partially ThreadedRockwell B95Right HandHex5/8"-11Stainless SteelPlainCoarse5€31.97
APPROVED VENDOR U55000.062.0700 Hex Cap Screw Stainless Steel 5/8-11 x 7 Pk5 | AB7BBJ 22TK97 U55000.062.0700Partially ThreadedRockwell B95Right HandHex5/8"-11Stainless SteelPlainCoarse5€30.89
APPROVED VENDOR U55000.062.0100 Hex Cap Screw Stainless Steel 5/8-11 x 1 - Pack Of 10 | AB7HNN 23LC37 U55000.062.0100Fully ThreadedRockwell B80Right HandHex5/8"-11Stainless SteelPlainCoarse10€23.77
APPROVED VENDOR U55000.062.0125 Hex Cap Screw Stainless Steel 5/8-11 x 1-1/4 - Pack Of 10 | AB7HNP 23LC38 U55000.062.0125Fully ThreadedRockwell B80Right HandHex5/8"-11Stainless SteelPlainCoarse10€24.49
APPROVED VENDOR U55000.062.0150 Hex Cap Screw Stainless Steel 5/8-11 x 1-1/2 - Pack Of 10 | AB7HNQ 23LC39 U55000.062.0150Fully ThreadedRockwell B80Right HandHex5/8"-11Stainless SteelPlainCoarse10€26.97
APPROVED VENDOR U55000.062.0175 Hex Cap Screw Stainless Steel 5/8-11 x 1-3/4 - Pack Of 10 | AB7HNR 23LC40 U55000.062.0175Fully ThreadedRockwell B80Right HandHex5/8"-11Stainless SteelPlainCoarse10€24.18
APPROVED VENDOR 24C608 Hex Cap Screw Stainless Steel 5/8-11 x 5-1/4 Pk5 | AB7VFH U55000.062.0525Partially ThreadedRockwell B95Right HandHex5/8"-11Stainless SteelPlainCoarse5€37.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U55000.062.0250 Hex Head Cap Screw, 5/8 In - 11 Thread Size, SS, 2 1/2 In Lg., 15/16 In Head Wd., 5 Pk
€21.65 /unit