BUSSMANN F63C500V80AS Specialty Fuse, 80A, 500V, Silver Plated

Item: BD4THL Model: F63C500V80AS
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemFuses
Amps80A
Diameter0.41"
Fuse TypeHi Rel Fuse
Length1 1/2"
Overall Diameter0.41"
Overall Length1 1/2"
PackagingBulk
SeriesF63C Series
TypeHi-Rel Fuse

Shipping Info:

Ship weight (kg) 0.0004
Ship height (cm)3.81
Ship length (cm)3.81
Ship width (cm)3.81

Product Details:

    • F63C Series

Product Variants

ProductModelAmpsDiameterTypePrice
BUSSMANN F63C500V100AS Specialty Fuse, 0.41 Inch Diameter, 1.5 Inch Length | BC8WGA F63C500V100AS-0.41"Hi-Rel Fuse€1,517.40
BUSSMANN F63C500V100A | BC9DFX F63C500V100A100A0.41"-€1,460.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN F63C500V80AS Specialty Fuse, 80A, 500V, Silver Plated