BUSSMANN F63C500V100A | BC9DFX

BUSSMANN F63C500V100A Specialty Fuse, 100A, 500V

Item: BC9DFX Model: F63C500V100A
In Stock

Get it by Tuesday, Jun 17

€1,460.14 /unit
This product can only be shipped in multiples of 10
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse
Amps100A
Diameter0.41"
Fuse TypeHi Rel Fuse
Length1 1/2"
Overall Diameter0.41"
Overall Length1 1/2"
PackagingBulk
SeriesF63C Series

Shipping Info:

Ship weight (kg) 0.0004
Ship height (cm)2.54
Ship length (cm)3.81
Ship width (cm)2.54

Product Variants

ProductModelAmpsDiameterTypePrice
BUSSMANN F63C500V100AS Specialty Fuse, 0.41 Inch Diameter, 1.5 Inch Length | BC8WGA F63C500V100AS-0.41"Hi-Rel Fuse€1,517.40
BUSSMANN F63C500V80AS Specialty Fuse, 0.41 Inch Diameter, 1.5 Inch Length | BD4THL F63C500V80AS80A0.41"Hi-Rel Fuse-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN F63C500V100A Specialty Fuse, 100A, 500V
€1,460.14 /unit