BUSSMANN F60C500V25A | BD3GNX

BUSSMANN F60C500V25A Specialty Fuse, 25A, 500V

Item: BD3GNX Model: F60C500V25A
In Stock

Get it by Tuesday, Jun 17

€174.30 /unit
This product can only be shipped in multiples of 10
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuses
Amps25A
Diameter0.41"
Length1 1/2"
Overall Diameter0.41"
Overall Length1 1/2"
PackagingBulk
SeriesF60C Series

Shipping Info:

Ship weight (kg) 0.0004
Ship height (cm)1.03
Ship length (cm)3.81
Ship width (cm)1.03

Product Variants

ProductModelAmpsInterrupt RatingMounting TypeBody StyleDiameterTypeTermination TypeSpeed TypePrice
BUSSMANN F60C500V5AS Specialty Fuse, 0.41 Inch Diameter, 1.5 Inch Length | BC7WDU F60C500V5AS5A---0.41"Hi-Rel Fuse--€211.44
BUSSMANN F60C500V10A | BC8BMV F60C500V10A----0.41"---€158.36
BUSSMANN F60C500V1/4AS Specialty Fuse, 250 mA, 0.41 Inch Diameter, 1.5 Inch Length | BC8ECC F60C500V1/4AS250 mA100 kAHolderCartridge0.41"Hi-Rel FuseClipFast Blow€73.18
BUSSMANN F60C500V1/2A | BC8XPT F60C500V1/2A----0.41"---€170.24
BUSSMANN F60C500V3AS Specialty Fuse, 3 A, 0.41 Inch Diameter, 1.5 Inch Length | BC9TGY F60C500V3AS3A---0.41"Hi-Rel Fuse--€170.00
BUSSMANN F60C500V1-1/2AS Specialty Fuse, 0.41 Inch Diameter, 1.5 Inch Length | BC9TYV F60C500V1-1/2AS1.5A---0.41"Hi-Rel Fuse--€171.85
BUSSMANN F60C500V3/4A | BC9TYW F60C500V3/4A----0.41"---€71.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN F60C500V25A Specialty Fuse, 25A, 500V
€174.30 /unit