BUSSMANN F15A250V30AS Specialty Fuse, 0.56 Inch Diameter, 2 Inch Length | BD2HVM

BUSSMANN F15A250V30AS Specialty Fuse, Hi-Rel

Item: BD2HVM Model: F15A250V30AS
In Stock

Get it by Tuesday, Jun 17

€13.96 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse
Diameter14/25"
Length2"
Overall Diameter14/25"
Overall Length2"
PackagingBulk
SeriesF15A Series
TypeHi-Rel Fuse

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)1.43
Ship length (cm)5.08
Ship width (cm)1.43

Product Details:

    • F15A Series

Product Variants

ProductModelAmpsBody StyleDiameterTypeTermination TypeMounting TypePrice
BUSSMANN F15A250V10AS Specialty Fuse, 0.56 Inch Diameter, 2 Inch Length | BC8HCV F15A250V10AS10A-14/25"Hi-Rel Fuse--€43.39
BUSSMANN F15A250V2AS Specialty Fuse, 0.56 Inch Diameter, 2 Inch Length | BC9YWH F15A250V2AS2A-14/25"Hi-Rel Fuse--€43.39
BUSSMANN F15A250V3AS Specialty Fuse, 0.56 Inch Diameter, 2 Inch Length | BD2LLC F15A250V3AS3A-14/25"Hi-Rel Fuse--€43.39
BUSSMANN F15A250V1AS Specialty Fuse, 0.56 Inch Diameter, 2 Inch Length | BD2MFU F15A250V1AS1A-14/25"Hi-Rel Fuse--€38.07
BUSSMANN F15A250V5A | BD2MFV F15A250V5A5A-14/25"---€36.14
BUSSMANN F15A250V10A | BD2QKW F15A250V10A10A-14/25"---€36.14
BUSSMANN F15A250V20AS Specialty Fuse, 0.56 Inch Diameter, 2 Inch Length | BD3GAR F15A250V20AS20A-14/25"Hi-Rel Fuse--€38.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN F15A250V30AS Specialty Fuse, Hi-Rel
€13.96 /unit