BUSSMANN F02A250V1-1/4AS Cartridge Fuse, Fast Blow, 1.25A, 250VAC, 100 Pack

Item: BD3EMW Model: F02A250V1-1/4AS
Limited Availability
€14.57 /unit
This product can only be shipped in multiples of 100
Request a Quote

Payment

Delivery

Product Specifications:

ItemCartridge Fuse
Ac Voltage250V AC
Amps1.25A
Body StyleCylindrical
Diameter1/4"
Fuse Group3AG
Fuse Size6.3 mm x 32 mm
Fuse TypeFast Blow
Indicator StyleWith Indicator
Length1 1/4"
Mounting TypeHolder
Overall Diameter1/4"
Overall Length1 1/4"
PackagingBulk
Product TypeHi-Rel Fuse
SeriesF02A Series
Visual IndicationWith Indicator
Voltage250V AC

Shipping Info:

Ship weight (kg) 0.045
Ship length (cm)3.18

Product Details:

    • F02A Series

Product Variants

ProductModelAmpsAc VoltageMounting TypeInterrupt RatingDc VoltageVisual IndicationBody StyleDiameterPrice
BUSSMANN F02A250V1A | BC8ACW F02A250V1A1A250V ACClip, Holder35A @ 250V AC-With IndicatorCylindrical1/4"€7.52
BUSSMANN F02A250V5AS Glass Fuse, 5 A, 0.25 Inch Diameter, 1.25 Inch Length | BC8JBP F02A250V5AS5A250V ACClip, Holder--With IndicatorCylindrical1/4"€12.76
BUSSMANN F02A250V3AS Glass Fuse, 3 A, 250 VAC, 0.25 Inch Diameter, 1.25 Inch Length | BC8VQC F02A250V3AS3A250V ACClip, Holder--With IndicatorCylindrical1/4"€9.14
BUSSMANN F02A250V1-1/2A | BC8ZKX F02A250V1-1/2A1.5A250V ACClip, Holder35A250V DCWith IndicatorCylindrical1/4"€10.31
BUSSMANN F02A250V3/4AS Glass Fuse, Cylindrical, 0.25 Inch Diameter, 1.25 Inch Length | BC9FEP F02A250V3/4AS750 mA250V ACHolder--With IndicatorCylindrical1/4"€5.76
BUSSMANN F02A250V2-1/2A | BC9RTQ F02A250V2-1/2A2.5A250V ACHolder--With IndicatorCylindrical1/4"€10.31
BUSSMANN F02A32V20AS Glass Fuse, 20 A, 0.25 Inch Diameter, 1.25 Inch Length | BD2BLR F02A32V20AS20A32V ACClip, Holder-32V DCWith IndicatorCylindrical1/4"€19.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN F02A250V1-1/4AS Cartridge Fuse, Fast Blow, 1.25A, 250VAC, 100 Pack
€14.57 /unit