LITTLE GIANT AF-SHELF-15-LU Adjustable Tray 15 Inch Length 6 Inch Height | AA8PDQ 19G731

LITTLE GIANT AF-SHELF-15-LU Adjustable Tray 15 Inch Length 6 Inch Height

Item: AA8PDQ Model: AF-SHELF-15-LUCross Ref: 19G731
In Stock

Get it by Tuesday, Jun 17

€296.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlatform Truck Shelf
FinishPowder Coat
Load Capacity2000 lbs.
MaterialSteel
Overall Height6"
Overall Length15"
Overall Width36"
ColorGray
For Use WithAdjustable Shelf Rack
Shelf Length36"
Shelf Width15"

Shipping Info:

Ship weight (kg) 14.85
Ship height (cm)15.24
Ship length (cm)38.1
Ship width (cm)91.44
HS code8716805090
Country of OriginUS

Product Variants

ProductModelOverall HeightOverall LengthMaterialLoad CapacityOverall WidthFinishPrice
LITTLE GIANT AF-SHELF-9 Adjustable Tray 9 Inch Length 36 Inch Width | AA8PDM 19G728 AF-SHELF-93"9"Steel2000 lbs.36"Powder Coat€145.19
LITTLE GIANT AF-SHELF-9-LU Adjustable Tray 9 Inch Length 3 Inch Height | AA8PDN 19G729 AF-SHELF-9-LU3"9"Steel2000 lbs.36"Powder Coat€146.95
LITTLE GIANT AF-SHELF-15 Adjustable Tray 15 Inch Length 36 Inch Height | AA8PDP 19G730 AF-SHELF-156"15"Steel2000 lbs.36"Powder Coat€240.80
LITTLE GIANT AF-SHELF-FLUSH Adjustable Tray 15 Inch Length Steel | AA8PDR 19G732 AF-SHELF-FLUSH-15"Steel2000 lbs.36"Powder Coat€212.31

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITTLE GIANT AF-SHELF-15-LU Adjustable Tray 15 Inch Length 6 Inch Height
€296.22 /unit