BUSSMANN F01A125V4AS Cartridge Glass Fuse, 125VAC, 4A, Cylindrical

Item: BD4LBQ Model: F01A125V4AS
Limited Availability
€3.72 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemGlass Fuse
Ac Voltage125V AC
Amps4A
Body StyleCylindrical
Diameter6.35 mm
Indicator StyleWith Indicator
Length25.4 mm
Mounting StyleClip, Holder
PackagingBulk
SeriesF01A Series
Termination TypeClip

Shipping Info:

Ship weight (kg) 0.045

Product Details:

    • F01A Series

Product Variants

ProductModelAmpsDiameterBody StyleAc VoltageIndicator StyleTermination TypePrice
BUSSMANN F01A125V3/4AS Glass Fuse, 125 V, 0.75 A, Cylindrical, Silver Plated | BC8ZKW F01A125V3/4AS750 mA6.35 mmCylindrical125V ACWith IndicatorClip€6.32
BUSSMANN F01A125V1-1/2AS Glass Fuse, 125 V, 1.5 A, Silver Plated | BC9TYR F01A125V1-1/2AS500 mA6.35 mmCylindrical125V ACWith IndicatorClip€3.82
BUSSMANN F01A125V3-2/10S Glass Fuse, 125V, 3.2 A, Silver Plated | BD2AAV F01A125V3-2/10S3.2A6.35 mmCylindrical125V ACWith IndicatorClip€6.66
BUSSMANN F01A125V5AS Glass Fuse, 5 A, 125 V, Silver Plated | BD3HAT F01A125V5AS5A6.35 mmCylindrical125V ACWith IndicatorClip€3.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN F01A125V4AS Cartridge Glass Fuse, 125VAC, 4A, Cylindrical
€3.72 /unit