Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BUSSMANN DFJ-10 High Speed Fuse 10a Nonindicating | AF9ZVK 30YE02

BUSSMANN DFJ-10 High Speed Fuse 10 A, Clip Lock, Melamine Tube

Item: AF9ZVK Model: DFJ-10Cross Ref: 30YE02
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€114.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse
Amps10A
Body MaterialMelamine
Body StyleCartridge Blade Fuses
Depth0.812"
ElementSingle
Functionally Equal ToFerraz Shawmut HSJ, Mersen
Fuse ClassClass J
Fuse Holder CodeZ
Fuse Length2 1/4"
Green Certification Or Other RecognitionRoHS.png
Indicating / NonindicatingNon Indicating
Interrupt Rating100 kA at 450V DC, 200 kA at 600V AC
Overall Diameter13/16"
Rejection / NonrejectionNon Rejection
SeriesDFJ Series
SourceMouser
Speed TypeFast Acting
Visual IndicationNon Indicating
Voltage600V AC/450V DC
Width0.812"
Ac Voltage Rating600V AC
ClassJ
Compatible Fuse Block SeriesCH30J, CH60J, J600, JM600, JM601, JM602, JM604, JM606
Dc Voltage Rating450V DC
Diameter13/16"
Equivalent Brand And SeriesBussmann DFJ, Littelfuse LDFJ, Mersen HSJ
Equivalent SeriesDFJ, HSJ, LDFJ
Fits Fuse Block StyleNonrejection
Fuse Size2 1/4" L x 13/16" dia.
Length2 1/4"
SpeedFast Acting
StandardsCE, 248-8, CLASS J, UL, GUIDE JDDZ, FILE E4273, CSA, CLASS 1422-02, FILE 53787

Shipping Info:

Ship weight (kg) 0.0405
Ship height (cm)2.54
Ship length (cm)5.72
Ship width (cm)2.54
HS code8536100040
Country of OriginMX

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN DFJ-10 High Speed Fuse 10 A, Clip Lock, Melamine Tube
€114.48 /unit