Flat Shipping

Flat Shipping at €24.99 + VAT

VELVAC 032083 Drain Valve Cable 3/4 Inch Inside Diameter | AF7HQY 21DH35

VELVAC 032083 Drain Valve Cable 3/4 Inch Inside Diameter

Item: AF7HQY Model: 032083Cross Ref: 21DH35
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€6.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrain Valve Cable
Cable Length5 ft.
Inside Dia.3/4"
ApplicationDraining

Shipping Info:

Ship weight (kg) 0.018
Ship height (cm)1.27
Ship length (cm)20.32
Ship width (cm)15.24
HS code8481809010
Country of OriginCN

Product Variants

ProductModelCable LengthInside Dia.Price
VELVAC 032170 Drain Valve Cable | AF7HRD 21DH40 032170--€150.02

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VELVAC 032083 Drain Valve Cable 3/4 Inch Inside Diameter
€6.85 /unit