BUSSMANN CGL-45 | BD4MET

BUSSMANN CGL-45 Specialty Fuse, High Rupture, 600VAC/250VDC, 45A

Item: BD4MET Model: CGL-45
Limited Availability
€97.85 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCartridge Fuse
Ac Voltage600V AC
Amps Rating45A
Body StyleCartridge Blade
Dc Voltage250V DC
Diameter26.92 mm
Indicator StyleWithout Indicator
Interrupt Rating200 kA
Length5.56 mm
Mounting StyleStud
PackagingBulk
SeriesCGL Series
Termination TypeBolt Down
TypeFast Blow

Shipping Info:

Ship weight (kg) 0.0495

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN CGL-45 Specialty Fuse, High Rupture, 600VAC/250VDC, 45A
€97.85 /unit