Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DIXON 3020-A-AL Adapter 3 x 2 Inch 250 Psi Male Adapter x Fnpt | AB8QAZ 26W623

DIXON 3020-A-AL Adapter Coupling, Male Adapter x 2 Inch Female NPT, Aluminium, 3 Inch Size

Item: AB8QAZ Model: 3020-A-ALCross Ref: 26W623
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€100.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdapter
Adapter Size3"
Basic Pipe Fitting MaterialMetal
Body MaterialAluminum
Break Quantity0
Coupler Size3"
Coupling ComponentPlug
Coupling TypeType A
Female Thread Size2"
Female Thread TypeNPT
Fitting ShapeType A
Fittings Sub-categoryAdapters
Hose Fitting GenderFemale
Hose Fitting Size2"
Includes Locking ArmYes
Material Of ConstructionAluminum
Max. Pressure250 psi
Pipe Fitting MaterialAluminum
Pipe Size2"
Pressure Rating125 psi
Connection TypeNPT
Coupling Size3"
Fitting TypeFNPT
Max. Working Pressure @ 70 F125 psi
Overall Length2 7/8"
Plug Length2"
StandardsA-A-59326B
Thread Size2"-11-1/2

Shipping Info:

Ship weight (kg) 0.6975
Ship height (cm)9.13
Ship length (cm)7.32
Ship width (cm)9.13
HS code7609000000
Country of OriginUS

Product Variants

ProductModelCoupling TypeBody MaterialHose Fitting GenderHose Fitting SizeCoupling ComponentPrice
DIXON 2015-A-AL Adapter 2 x 1-1/2 Inch 250 Psi Aluminium | AB8QAX 26W621 2015-A-ALAAluminum---€62.76
DIXON 2030-A-AL Adapter 2 x 3 Inch 250 Psi Male Adapter x Fnpt | AB8QAY 26W622 2030-A-ALAAluminum---€83.84
DIXON 3040-A-AL Adapter 3 x 4 Inch 100 Psi Male Adapter x Fnpt | AB8QBA 26W624 3040-A-ALType AAluminumFemale-Plug€106.27
DIXON 2015-F-AL Adapter 2 x 1-1/2 Inch 250 Psi Aluminium | AB8QBJ 26W632 2015-F-ALFAluminum---€65.35
DIXON 3020-F-AL Adapter 3 x 2 Inch Male Adapter x Mnpt | AB8QBK 26W633 3020-F-ALType FAluminumMale-Plug€89.36
DIXON 3040-F-AL Adapter 3 x 4 Inch Male Adapter x Mnpt | AB8QBL 26W634 3040-F-ALType FAluminumMale4"Plug€112.60
DIXON 200-AA-AL Spool Adapter 2 Inch 250 Psi Male Adapter | AB8QCL 26W657 200-AA-AL-AluminumMale-Plug€57.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON 3020-A-AL Adapter Coupling, Male Adapter x 2 Inch Female NPT, Aluminium, 3 Inch Size
€100.04 /unit