BUSSMANN CDS90 Specialty Fuse, 90A, 600VAC

Item: BD3KLW Model: CDS90
In Stock

Get it by Tuesday, Jun 17

€68.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse
Ac Voltage600V AC
Amps90A
Body StyleCartridge Blade
Diameter29.46 mm
Fuse TypeCartridge Blade Fuses
Indicator StyleWithout Indicator
Length200.2 mm
Mounting TypeHolder
Overall Diameter1.159"
Overall Length7.89"
PackagingBulk
SeriesCDS Series
Termination TypeKnife Blade
Visual IndicationWithout Indicator
Voltage600V AC

Shipping Info:

Ship weight (kg) 0.1755
Ship height (cm)3.05
Ship length (cm)20.02
Ship width (cm)3.05

Product Variants

ProductModelAmpsBody StyleTermination TypeDiameterVisual IndicationAc VoltageMounting TypeIndicator StylePrice
BUSSMANN CDS12 | BC7YCB CDS1212ACartridgeClip20.6 mmWithout Indicator600V ACHolderWithout Indicator€21.88
BUSSMANN CDS600 | BC9BJG CDS600600ACartridge BladeKnife Blade73.15 mmWithout Indicator600V ACHolder-€374.99
BUSSMANN CDS100 | BC9VLR CDS100100ACartridge BladeKnife Blade29.46 mmWithout Indicator600V ACHolder-€70.98
BUSSMANN CDS150 | BC9YLE CDS150150ACartridge BladeKnife Blade42.16 mmWithout Indicator600V ACHolder-€131.85
BUSSMANN CDS25 | BD3CAX CDS2525ACartridgeClip20.6 mmWithout Indicator600V ACHolder-€21.17
BUSSMANN CDS200 Specialty Fuse, 200 A, 600 VAC, 42.16 mm Diameter, 244.6 mm Length | BD3NQB CDS200200ACartridge BladeKnife Blade42.16 mmWithout Indicator600V ACHolderWithout Indicator€140.58
BUSSMANN CDS400 | BD6AGB CDS400400ACartridge BladeKnife Blade73.15 mmWithout Indicator600V ACHolderWithout Indicator€269.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN CDS90 Specialty Fuse, 90A, 600VAC
€68.49 /unit