BUSSMANN CB181F-135 Automotive Circuit Breaker, 135 A, 1 Pole, 30 V | BC8DZM

BUSSMANN CB181F-135 Automotive Circuit Breaker, 135 A, 1 Pole, 30 V

Item: BC8DZM Model: CB181F-135
Limited Availability
€112.11 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Current Rating135A
DC Voltage Rating30 VDC
Mounting StyleFlush
Number of Poles1 Pole
PackagingBulk
Termination TypeThreaded Stud
TypeHigh Amp
Voltage Rating30V

Shipping Info:

Ship weight (kg) 0.225

Product Details:

    • CB181F Series

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN CB181F-135 Automotive Circuit Breaker, 135 A, 1 Pole, 30 V
€112.11 /unit