Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BUSSMANN BP/ATC-A5-RP Atc Blade Fuse Assortment | AE7WNH 6AYD3

BUSSMANN BP/ATC-A5-RP Atc Blade Fuse Assortment

Item: AE7WNH Model: BP/ATC-A5-RPCross Ref: 6AYD3
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€7.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAutomotive Fuse Kit
ClassFast Acting
Kit Contents10, 15, 20, 25, 30A ATC Fuses
Kit TypeAutomotive
Total Number Of Fuses Included5
Voltage Rating32V DC
Ac Voltage RatingNot Rated
Body MaterialPlastic
Body StyleBlade
Dc Voltage Rating32V DC
Fuse ClassNo Fuse Class
Fuse Kit Amp Range10-30A
Fuse Series IncludedATC Series
Fuses Included(1) ATC 10, 15, 20, 25, 30
SpeedFast Acting
StandardsUL RECOGNIZED GUIDE JFHR2, FILE E56412
Tool IncludedNone
Visual IndicationNonindicating

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)12.7
Ship length (cm)7.37
Ship width (cm)6.1
HS code8536100040
Country of OriginUS

Product Details:

    • Fuse Type (ATC)
    • Interrupt Rating @ 125VAC (A) (1kA @ 32VDC)

Product Variants

ProductModelTotal Number Of Fuses IncludedKit TypeFuse Series IncludedClassVoltage RatingPrice
BUSSMANN BP/ATC-AH8-RPP Atc High Amp Fuse Emergency Kit | AE7WNW 6AYE6 BP/ATC-AH8-RPP6Automotive-Fast Acting32V DC€6.73
BUSSMANN BP/ATM-A8-RP Atm Blade Fuse Hi Amp Assortment | AE7WNZ 6AYE9 BP/ATM-A8-RP8Automotive-Fast Acting32V DC€7.71
BUSSMANN BP/ATM-AH8-RPP Atm High Amp Fuse Emergency Kit | AE7WPQ 6AYG4 BP/ATM-AH8-RPP8Automotive-Fast Acting32V DC€9.27
BUSSMANN NO.44 Fuse Kit Automotive Atc 32v | AE7WRK 6AYL6 NO.4442Automotive-Fast Acting-€58.47
BUSSMANN NO.43 Fuse Kit Automotive Atm 32v | AE7WRL 6AYL7 NO.4342Automotive-Fast Acting-€71.56
BUSSMANN ATC-ID-SK Fuse Kit Automotive Atc 32v | AE7WRM 6AYL8 ATC-ID-SK42Automotive-Fast Acting-€114.22
BUSSMANN ATM-ID-SK Fuse Kit Automotive Atm 32v | AE7WRN 6AYL9 ATM-ID-SK36Automotive-Fast Acting-€126.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN BP/ATC-A5-RP Atc Blade Fuse Assortment
€7.48 /unit