Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BUSSMANN BK/GMA-500-R GMA-500Ma, Buss FA, Bk 100 Box-R, PK 100, 0.5 A, 250 VAC, 35 A at 250 VAC | CQ8BXC

BUSSMANN BK/GMA-500-R GMA-500Ma, Buss FA, Bk 100 Box-R, PK 100, 0.5 A, 250 VAC, 35 A at 250 VAC

Item: CQ8BXC Model: BK/GMA-500-RCross Ref: 361MG1
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€398.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGlass Fuse
Ac Voltage250V AC
Amps0.5A
Body MaterialCeramic
Body StyleCylindrical
Cap Dia.5 1/5"
Dc VoltageNot Rated
Diameter5 mm
Interrupt Rating35A @ 250V AC
Length20 mm
Speed TypeFast Acting
Visual IndicationNon Indicating
Ac Voltage Rating250V AC
Cap Diameter5 1/5"
Compatible Fuse Block Series1A3399, H15, HHT, HTB, HTC-15M
Dc Voltage RatingNot Rated
Equivalent Brand And SeriesBussmann GMA
Equivalent Series235, GGM, GMA
Fuse Size20.00 mm L x 5.00 mm dia.
SpeedFast Acting
StandardsCSA CERTIFIED CLASS 1422-01 FILE 53787, UL LISTED GUIDE JDYX FILE E19180, UL/CSA 248-14

Shipping Info:

Ship weight (kg) 2.25
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelAmpsDiameterInterrupt RatingAc VoltageSpeed TypeVisual IndicationCap Dia.Body StylePrice
BUSSMANN AGX-7 | BC7TED AGX-77A6.3 mm-250V AC---Cylindrical€1.90
BUSSMANN AGA-25 Glass Fuse, Cylindrical, 25 A, 32 VAC, 6.4 mm Dia., 15.88 mm Length | BC7UJF AGA-2525A6.4 mm-32V AC---Cylindrical€4.41
BUSSMANN AGX-1/200 | BD2ZBD AGX-1/2005 mA6.3 mm-250V AC---Cylindrical€89.38
BUSSMANN MKB-1/16 | BD3BMG MKB-1/1662.5 mA------Cylindrical€113.86
BUSSMANN BK/MDL-6/10-R Time Delay Glass Tube Fuse, 6/10 A, 250VAC, 35A at 250VAC, 100 PK | CQ8BVT BK/MDL-6/10-R0.6A1/4"35A @ 250V AC250V ACTime DelayGlass Fuse-Cylindrical€546.20
BUSSMANN BK/AGC-1/4-R Buss Small Dimension Fuse, 0.25A, 250VAC, 35 A at 250VAC, 100 Pack | CQ8BVX BK/AGC-1/4-R0.25A6.3 mm35A @ 250V AC250V ACFast ActingGlass Fuse6.76 mmCylindrical€471.83
BUSSMANN BK/S500-250-R Buss Small Dimension Fuse, 0.25A, 250VAC, 35 A at 250VAC, Fast Acting, 100 Pack | CQ8BVY BK/S500-250-R0.25A5 mm35A @ 250V AC250V ACFast ActingNon Indicating5 1/5"Cylindrical€599.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN BK/GMA-500-R GMA-500Ma, Buss FA, Bk 100 Box-R, PK 100, 0.5 A, 250 VAC, 35 A at 250 VAC
€398.26 /unit