Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BUSSMANN BBS-1 Fuse 1a Nonindicating Bbs 600vac | AA9EHU 1CR94

BUSSMANN BBS-1 Fuse 1a Nonindicating Bbs 600vac

Item: AA9EHU Model: BBS-1Cross Ref: 1CR94
In Stock : 70 Units

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€10.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFast Acting Midget Fuse
Amps1A
Body MaterialFiberglass
Body StyleCartridge Fuses
ClassLow Voltage Supplementary
Diameter0.406"
ElementSingle
Functionally Equal ToFerraz Shawmut SBS
Fuse Protection TypeFast Blow
Indicating / NonindicatingNon Indicating
Interrupt Rating10 kA at 600V AC
Length1 3/8"
Overall Diameter13/32"
Rejection / NonrejectionNon Rejection
Visual IndicationNon Indicating
Voltage600V AC

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)1.04
Ship length (cm)3.51
Ship width (cm)1.04
HS code8536100040
Country of OriginMX

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN BBS-1 Fuse 1a Nonindicating Bbs 600vac
€10.38 /unit