Flat Shipping

Flat Shipping at €24.99 + VAT

MIRACLE LED 602231 LED Grow Panel/Clamp On LED Blue, PK 2, Blue, 120V, Bulb Included | CT3QEV

MIRACLE LED 602231 LED Grow Panel/Clamp On LED Blue, PK 2, Blue, 120V, Bulb Included

Item: CT3QEV Model: 602231Cross Ref: 655Z15
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€246.29 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemKit
Beam Angle180°
Bulbs IncludedYes
Fixture TypeClamp-On Lamp, Integrated Led
For Bulb Base TypeIntegrated LED, Medium
For Bulb ShapeCylindrical, Integrated LED
For Bulb TypeA, Integrated LED
For Max. Bulb Wattage45/660 W
For Use WithMiracle LED Grow Light Bulbs
Height2/5"
Housing ColorBlack, Silver, White
IncludesClamp-On Lamp (2) LED Grow Light Bulb (2) LED Grow Panel (2)
Ip RatingNot Rated
Led Replacement For(6) 150W INC
Length11"
Light Distribution ShapeArea
Lighting TechnologyLED
LinkableNo
Max. Ambient Temp.50°C
Max. Fixture Wattage45/660 W
Min. Ambient Temp.-20°C
Nominal Length1 ft.
Nominal Width1 ft.
Number Of Lamps2
Number Of Light Bars0
Peak Wavelength450 N-m, 470 N-m, 630 N-m, 660 N-m
Plant Growth ApplicationGermi Nation Seeding & Starting
Rated Life20000 hrs., 50000 hrs.
Reflector TypeOpen
SpectrumBlue
Suggested Fixture Mounting Height0" to 24"
Voltage120V AC
Width11"
Bulb IncludedYes
Description/special FeaturesAluminum Reflector, Plug-In LED Panel, Removable External Power Supply
Hazardous Location RatingNot Rated
Lamp Quantity2
Light TechnologyLED
Manufacturers Warranty Length1 yr. Limited
Mounting StyleHanging Chains, Non-Marring Clamp
Overall Height2/5"
Overall Length11"
Overall Width11"
StandardsCLAMP, LED BULB: UL LISTED FOR US & CANADA

Shipping Info:

Ship weight (kg) 1.6875
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelLed Replacement ForNumber Of LampsSpectrumMax. Fixture WattageVoltageFor Bulb TypeRated LifeHeightPkg. Qty.Price
MIRACLE LED 602234 LED Grow Panel/Clamp On LED Red 5 Spec, Red, 120V, Bulb Included | CT3QEW 602234(3) 150W INC1Red45/660 W120V ACA, Integrated LED20000 hrs., 50000 hrs.2/5"1€132.09
MIRACLE LED 602238 LED Grow Panel/Clamp On LED Red/Blue, Blue/Red, 120V, Bulb Included | CT3QEX 602238(3) 150W INC1Blue, Red45/660 W120V ACA, Integrated LED20000 hrs., 50000 hrs.2/5"1€132.09
MIRACLE LED 602230 Spc Led Grow Panel/Clamp On Led B, Blue, 120V, Bulb Included | CT3QEY 602230(3) 150W INC1Blue45/660 W120V ACA, Integrated LED20000 hrs., 50000 hrs.2/5"1€132.09
MIRACLE LED 602227 LED Grow Panel/Clamp On LED Full, PK 2, Full/Broad, 120V, Bulb Included, LED | CT3QEZ 602227(6) 150W INC2-45/660 W120V ACA, Integrated LED20000 hrs., 50000 hrs.2/5"2€238.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MIRACLE LED 602231 LED Grow Panel/Clamp On LED Blue, PK 2, Blue, 120V, Bulb Included
€246.29 /pack