Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BUSSMANN ANL-300 Fuse 300a Anl 32vac/80vdc Bolt-on | AA9GZX 1DC60

BUSSMANN ANL-300 Fuse 300a Anl 32vac/80vdc Bolt-on

Item: AA9GZX Model: ANL-300Cross Ref: 1DC60
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€131.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse
Body StyleBolt On
Diameter7/8"
ElementSingle
Fuse Amps300A
Indicating / NonindicatingIndicating
Length3.187"
Speed TypeFast Acting
Ac Voltage Rating32V AC
Amps300A
Body MaterialGlass, Melamine
Compatible Fuse Block Series4164
Dc Voltage Rating80V DC
Equivalent Brand And SeriesBussmann ANL, Littelfuse CNL, Mersen CNL
Equivalent SeriesANL, CNL
Fits Fuse Block StyleNonrejection
Fuse Size3 3/16" L x 7/8" dia.
Interrupt Rating2.7 kA at 80V DC, 6 kA at 32V AC
SeriesANL Series
SpeedTime Delay
StandardsCSA CERTIFICATION CLASS 1422-30, SAE J1171, UL GUIDE JFHR2
Visual IndicationIndicating

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)2.29
Ship length (cm)8.38
Ship width (cm)7.11
HS code8536100040
Country of OriginMX

Product Variants

ProductModelFuse AmpsDiameterIndicating / NonindicatingBody StyleElementPrice
BUSSMANN ANL-100 Fuse 100a Anl 32vac/80vdc Bolt-on | 3CXA5 ANL-100100A7/8"IndicatingBolt OnSingle€37.82
BUSSMANN ANL-125 Fuse 125a Anl 32vac/80vdc Bolt-on | AA9GZN 1DC52 ANL-125125A7/8"IndicatingBolt OnSingle€75.05
BUSSMANN ANL-130 Fuse 130a Anl 32vac/80vdc Bolt-on | AA9GZP 1DC53 ANL-130130A7/8"IndicatingBolt OnSingle€78.96
BUSSMANN ANL-150 Fuse 150a Anl 32vac/80vdc Bolt-on | AA9GZQ 1DC54 ANL-150150A7/8"IndicatingBolt OnSingle€35.81
BUSSMANN ANL-175 Fuse 175a Anl 32vac/80vdc Bolt-on | AA9GZR 1DC55 ANL-175175A7/8"IndicatingBolt OnSingle€74.17
BUSSMANN ANL-200 Fuse 200a Anl 32vac/80vdc Bolt-on | AA9GZT 1DC56 ANL-200200A7/8"IndicatingBolt OnSingle€36.58
BUSSMANN ANL-225 Fuse 225a Anl 32vac/80vdc Bolt-on | AA9GZU 1DC57 ANL-225225A7/8"IndicatingBolt OnSingle€74.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN ANL-300 Fuse 300a Anl 32vac/80vdc Bolt-on
€131.99 /unit