Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BUSSMANN AMI-50 Fuse 50a Nonindicating Ami 32vdc | AE7WQT 6AYK0

BUSSMANN AMI-50 Fuse 50a Nonindicating Ami 32vdc

Item: AE7WQT Model: AMI-50Cross Ref: 6AYK0
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€16.50 /unit
This product can only be shipped in multiples of 10
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse
Body MaterialPlastic
Body StyleBolt On
Color CodeBlack
Depth0.354"
ElementSingle
Fuse Amps50A
Indicating / NonindicatingNon Indicating
Length2.7"
Rejection / NonrejectionNonrejection
Speed TypeFast Acting
Width3/5"
Ac Voltage RatingNot Rated
Amps50A
Compatible Fuse Block SeriesHMI
Dc Voltage Rating32V DC
Equivalent Brand And SeriesBussmann AMI, Littelfuse 498
Equivalent Series498, AMI
Fits Fuse Block StyleNonrejection
Fuse Size1 39/64" L x 15/32" W x 11/32" D
Interrupt Rating1 kA at 48V DC
SeriesAMI Series
SpeedFast Acting
Visual IndicationNonindicating

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)1.02
Ship length (cm)4.06
Ship width (cm)1.27
HS code8536100040
Country of OriginDE

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN AMI-50 Fuse 50a Nonindicating Ami 32vdc
€16.50 /unit