Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BUSSMANN AGU-50 Fuse 50a Nonindicating Midget Agu 32v | AA9JEM 1DJ30

BUSSMANN AGU-50 Fuse 50a Nonindicating Midget Agu 32v

Item: AA9JEM Model: AGU-50Cross Ref: 1DJ30
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€6.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFast Acting Midget Fuse
Amps50A
Body MaterialGlass
Body StyleCylindrical
ClassMidget
Diameter0.406"
ElementSingle
Functionally Equal ToFerraz Shawmut GGU
Fuse Protection TypeFast Blow
Indicating / NonindicatingNon Indicating
Length1 1/2"
Overall Diameter13/32"
Rejection / NonrejectionRejection
SeriesAGU Series
Visual IndicationWithout Indicator
Voltage32V AC
Ac Voltage Rating32V AC
Compatible Fuse Block SeriesBM, BMM, CHM, HPG, HPS
Dc Voltage RatingNot Rated
Equivalent Brand And SeriesBussmann AGU, Littelfuse BLN, Mersen GGU
Equivalent SeriesAGU, BLN, GGU
Fits Fuse Block StyleNonrejection
Fuse Size1 1/2" x 13/32"
SpeedFast Acting
StandardsCE

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)4.06
Ship length (cm)5.33
Ship width (cm)2.29
HS code8536100020
Country of OriginMX

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN AGU-50 Fuse 50a Nonindicating Midget Agu 32v
€6.60 /unit