BUSSMANN A201307 Barrier Terminal Block, 30 A, 300 V, Thermoplastic, Black

Item: BD6CXN Model: A201307
Limited Availability
€5.94 /unit
This product can only be shipped in multiples of 500
Request a Quote

Payment

Delivery

Product Specifications:

ColorBlack
Current Rating30A
Height19.300 mm
Housing MaterialThermoplastic
Mounting AngleStraight
Mounting StyleStraight Pin
Number of Positions7 Position
Number of Rows1 Row
PackagingBulk
Pitch9.530 mm
PlatingZinc
Product TypeBarrier Terminal Blocks
Termination TypeWire Wrap
TypeScrew Terminal Blocks
Voltage Rating300V
Width16.500 mm
Wire Gauge Max12 AWG
Wire Gauge Min22 AWG

Product Details:

    • A2 Series

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN A201307 Barrier Terminal Block, 30 A, 300 V, Thermoplastic, Black
€5.94 /unit