Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 49-16-2650 Press Jaw, 1/2 Inch Pipe, Copper/Stainless Steel, Extended/Std Tool Types | CT3MXX

MILWAUKEE 49-16-2650 Press Jaw, 1/2 Inch Pipe, Copper/Stainless Steel, Extended/Std Tool Types

Item: CT3MXX Model: 49-16-2650Cross Ref: 53AY79
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€349.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJaw
Compatible Fitting SystemAnvilpress, Elkhart Apollopress, Nibco Standard Copper, Streamline PRS, Viega Propress, Wolverine Brass
For Pipe Size1/2"
For Use With Grainger Item Number53AY74, 53AY75, 53AY93, 53AY94
MaterialSteel
Sub-brandM18(Tm) 1/2" Jaw
Compatible Material TypeCopper (Plumbing), Stainless Steel
Compatible Pipe Size1/2"
Compatible Press Tool TypeStandard, Extended
Compatible Tool Grainger Part Number53AY74, 53AY75, 53AY93, 53AY94
Manufacturer Warranty Length2 yrs.
Product TypeJaw

Shipping Info:

Ship weight (kg) 2.205
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOverall LengthIncludesFor Pipe SizeCompatible Material TypeCompatible Press Tool TypeKit Pipe Or Tubing Sizes IncludedHead TypeMin. Pipe Dia.Price
MILWAUKEE 48-53-4836 Medium Opening Tool, 1 1/4 Inch Connection, 8 Inch Max. Pipe Dia, 4 Inch Length | CT3MWT 48-53-48364"-----Opening Tool4"€57.75
MILWAUKEE 48-53-3836 Medium Opening Tool, 7/8 Inch Connection, 8 Inch Max. Pipe Dia, 4 Inch Length | CT3MWU 48-53-38364"-----Opening Tool4"€57.75
MILWAUKEE 48-53-3814 Opening Tool, 5/8 Inch Connection, 2 Inch Max. Pipe Dia, 1 1/4 Inch Length | CT3MWV 48-53-38141 1/4"-----Opening Tool1 1/4"€35.66
MILWAUKEE 48-53-3827 Opening Tool, 7/8 Inch Connection, 2 1/2 Inch Max. Pipe Dia, 2 Inch Length | CT3MWW 48-53-38272"-----Opening Tool2"€35.66
MILWAUKEE 49-16-2654 Press Jaw, 1 1/2 Inch Pipe, Copper/Stainless Steel, Extended/Std Tool Types | CT3MWX 49-16-2654--1 1/2"-----€402.58
MILWAUKEE 49-16-2656C Press Jaw, 1 1/2 Inch Pipe, Extended/Std Tool Types | CT3MWY 49-16-2656C1 1/5"-1 1/2"PEX----€487.09
MILWAUKEE 49-16-2455C Press Jaw, 1 1/4 Inch Pipe, Compact Tool Types | CT3MWZ 49-16-2455C8 1/5"-1 1/4"PEXCompact---€247.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 49-16-2650 Press Jaw, 1/2 Inch Pipe, Copper/Stainless Steel, Extended/Std Tool Types
€349.26 /unit