BUSSMANN 7.2WKNHO200 Medium Voltage Fuse, 200 A, 7.2 kVAC | BD4VEF

BUSSMANN 7.2WKNHO200 Medium Voltage Fuse, 200A, 7.2kVAC

Item: BD4VEF Model: 7.2WKNHO200
In Stock

Get it by Friday, Jun 13

€2,106.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMedium Voltage Fuse
Ac Voltage7.2 kV AC
Amps200A
Indicator StyleStriker Pin
Mounting StyleStud
PackagingBulk
Termination TypeBolt Down
TypeMedium Voltage Fuse Link , Motor Fuse Link

Shipping Info:

Ship weight (kg) 0.0972
Ship height (cm)7.53
Ship length (cm)39.92
Ship width (cm)7.53

Product Details:

    • WKNHO Series

Product Variants

ProductModelAmpsTypeAc VoltageIndicator StyleTermination TypeMounting StylePrice
BUSSMANN 7.2WKNHO224 Medium Voltage Fuse, 224 A, 7.2 kVAC | BD3ARP 7.2WKNHO224224AMedium Voltage Fuse Link7.2 kV ACStriker PinBolt DownStud€1,777.68
BUSSMANN 7.2WKNHO315 Medium Voltage Fuse, 315 A, 7.2 kVAC | BD3BJG 7.2WKNHO315315AMedium Voltage Fuse Link7.2 kV ACStriker PinBolt DownStud€3,284.60
BUSSMANN 7.2WKNHO250 Medium Voltage Fuse, 250 A, 7.2 kVAC | BD4TGG 7.2WKNHO250250AMedium Voltage Fuse Link7.2 kV ACStriker PinBolt DownStud€2,109.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN 7.2WKNHO200 Medium Voltage Fuse, 200A, 7.2kVAC
€2,106.01 /unit