Flat Shipping

Flat Shipping at €24.99 + VAT

VIKAN 31747 Push Broom, Soft/Stiff, 16.5 Inch Size, Orange

Item: AG4KKU Model: 31747Cross Ref: 34CJ45
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€45.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCombo Floor Broom
Acid ResistantYes
Block MaterialPolypropylene
Block Size16" x 2"
Bristle ColorOrange
Bristle MaterialPolyester
Broom ApplicationAny Surface
Broom Connection TypeEuropean Thread
Broom TypeFloor Sweep
Color Coding SystemYes
Overall Length16"
Trim Length2"
Block ColorOrange
Block Depth2 5/8"
Block Width16 1/8"
Bristle FirmnessSoft/Stiff Combination
Bristle Length2"
Bristle TypeSynthetic
Chemical ResistantYes
Connection Thread TypeEuropean
Display Qty1
Fda CompliantYes
FeaturesCombo Bristles
For Surface TextureMulti-Surface
Handle Connection TypeThreaded
Sweep Face16"
Tool TypeBroom Head

Shipping Info:

Ship weight (kg) 0.5556
Ship height (cm)11.94
Ship length (cm)40.89
Ship width (cm)8.89
HS code9603908050
Country of OriginDK

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VIKAN 31747 Push Broom, Soft/Stiff, 16.5 Inch Size, Orange
€45.31 /unit