BUSSMANN 50FE | BD6BPF

BUSSMANN 50FE Semiconductor Fuse, Fast Blow, 50A, 500VAC

Item: BD6BPF Model: 50FE
Limited Availability
€170.41 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse
Ac Voltage500V AC
Amps50A
Body StyleCartridge Blade
Diameter19.1 mm
Fuse TypeFast Blow
Length77 mm
Mounting StyleStud
Termination TypeBolt Down

Shipping Info:

Ship weight (kg) 0.0382
Ship length (cm)7.7

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN 50FE Semiconductor Fuse, Fast Blow, 50A, 500VAC
€170.41 /unit