CHRISLYNN 84365 Free Running Helical Insert, M10x1.5 Thread Size, 25 mm Length | AG9AGH 1084-10CN-250 / MA3279-261 / 5105

CHRISLYNN 84365 1084-10CN-250 / MA3279-261 / 5105 Metric Free Running Insert, M10x1.5 Thread Size, Tanged, 25mm Insert Lg., Gr. 304, 50 Pk

Item: AG9AGH Model: 84365Cross Ref: 1084-10CN-250 / MA3279-261 / 5105
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemMetric Free Running Insert
Drill Size13/32"
Grade304
Insert Length25 mm
MaterialStainless Steel
System Of MeasurementImperial/Metric
Tang TypeTanged
Thread DirectionRight Hand
Thread SizeM10 x 1.5

Shipping Info:

Ship weight (kg) 0.19
Country of OriginUS

Product Details:

    • Helicoil Cross Reference: 1084-10CN-250
    • Military Standard Cross Reference: MA3279-261
    • Recoil Cross Reference: 5105

Product Variants

ProductModelInsert LengthFree Coil Dia.Tang TypeThread TypeThread DirectionTensile StrengthHardnessPkg. Qty.Price
CHRISLYNN 84065 Free Running Helical Insert, M10x1.5 Thread Size, 10 mm Length | AG8ZXF 1084-10CN-100 / MA3279-111 / 5102 8406510 mm-Tanged-Right Hand--50-
RFQ
CHRISLYNN 84165 Free Running Helical Insert, M10x1.5 Thread Size, 15 mm Length | AG9AAG 1084-10CN-150 / MA3279-161 / 5103 8416515 mm-Tanged-Right Hand--50-
RFQ
CHRISLYNN 84265 Free Running Helical Insert, M10x1.5 Thread Size, 20 mm Length | AG9ADH 1084-10CN-200 / MA3279-211 / 5104 8426520 mm-Tanged-Right Hand--50-
RFQ
CHRISLYNN 84465 Free Running Helical Insert, M10x1.5 Thread Size, 30 mm Length | AG9AJW 1084-10CN-300 / MA3279-311 / 5106 8446530 mm-Tanged-Right Hand--50-
RFQ
HELICOIL R1084-10 Free Running Helical Insert, M10 x 1.5 Thread Size | CH3UTZ R1084-1015 mm12.23 mmTangedCoarseRight Hand200000 psi to 250000 psiRockwell C43-C5012€46.54
HELICOIL A1084-10CN150 Tanged Free Running Insert, Metric Coarse, M10 x 1.5 Thread Size, Pack of 100 | CH3WJY A1084-10CN15015 mm12.23 mmTangedCoarseRight Hand200000 psi to 250000 psiRockwell C43-C50100€160.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHRISLYNN 84365 1084-10CN-250 / MA3279-261 / 5105 Metric Free Running Insert, M10x1.5 Thread Size, Tanged, 25mm Insert Lg., Gr. 304, 50 Pk