BUSSMANN 30SRC250 Specialty Fuse, 30 A, 750 VAC | BD2WBA

BUSSMANN 30SRC250 Specialty Fuse, 30A, 750VAC

Item: BD2WBA Model: 30SRC250
Limited Availability
€103.18 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse
Ac Voltage750V AC
Amps30A
Body StyleCartridge
Fuse TypeCartridge Fuses
Indicator StyleWithout Indicator
Mounting TypeHolder
PackagingBulk
SeriesSRC750 Series
Termination TypeClip
TypeTraction Fuse Link
Visual IndicationWithout Indicator
Voltage750V AC

Shipping Info:

Ship weight (kg) 0.0328

Product Details:

    • SRC750 Series

Product Variants

ProductModelAmpsVisual IndicationBody StyleTermination TypeAc VoltageTypeIndicator StyleMounting TypePrice
BUSSMANN 60SRC750 Specialty Fuse, 60 A, 750 VAC | BC9RCE 60SRC75060AWithout IndicatorCartridgeClip750V ACTraction Fuse LinkWithout IndicatorHolder€131.51
BUSSMANN 20SRC250 Specialty Fuse, 20 A, 750 VAC | BD2FUW 20SRC25020AWithout IndicatorCartridgeClip750V ACTraction Fuse LinkWithout IndicatorHolder€103.18
BUSSMANN 15SRC750 Specialty Fuse, 15 A, 750 VAC | BD2TCK 15SRC75015AWithout IndicatorCartridgeClip750V ACTraction Fuse LinkWithout IndicatorHolder€73.02
BUSSMANN 25SRC750 Specialty Fuse, 25 A, 750 VAC | BD3HPH 25SRC75025AWithout IndicatorCartridgeClip750V ACTraction Fuse LinkWithout IndicatorHolder€73.02
BUSSMANN 6SRC750 Specialty Fuse, 6 A, 750 VAC | BD3XLP 6SRC7506AWithout IndicatorCartridgeClip750V ACTraction Fuse LinkWithout IndicatorHolder€73.02

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN 30SRC250 Specialty Fuse, 30A, 750VAC
€103.18 /unit