BUSSMANN 170M8508 Specialty Fuse, 800 A, 690 VAC | BD3GMZ

BUSSMANN 170M8508 Specialty Fuse, High Speed, 690VAC, 800A, Square Body Blade Fuse

Item: BD3GMZ Model: 170M8508
In Stock

Get it by Tuesday, Jun 17

€567.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBlade Fuse
Ac Voltage690V AC
Amps800A
Body StyleSquare
Fuse TypeSquare Body Blade Fuses
Mounting TypeScrew
PackagingBulk
Product TypeHigh Speed Square Body Fuse
Series170M Series
Termination TypeThreaded Socket
TypeHigh Speed Fuse
Voltage690V AC

Shipping Info:

Ship weight (kg) 0.9078
Ship height (cm)7.4
Ship length (cm)9
Ship width (cm)16

Product Details:

    • 170M Series

Product Variants

ProductModelAmpsTermination TypeAc VoltageMounting TypeInterrupt RatingBody StyleVisual IndicationTypePrice
BUSSMANN 170M4173 Specialty Fuse, 400 A, 1250 V | BC7QVG 170M4173--------€404.24
BUSSMANN 170M8506 Specialty Fuse, 630 A, 690 VAC | BC7QVM 170M8506630AThreaded Socket690V ACScrew-Square-High Speed Fuse€525.67
BUSSMANN 170M5374 Specialty Fuse, 630 A | BC7TRH 170M5374630A----Square-High Speed Fuse€614.49
BUSSMANN 170M8510 Specialty Fuse, 10 kA, 690 VAC | BC7TRM 170M851010 kAThreaded Socket690V ACScrew-Square-High Speed Fuse€1,440.78
BUSSMANN 170M6087 Specialty Fuse, 800 A, 690 VAC | BC7VYZ 170M6087800ABolt Down690V ACStud-Square-High Speed Fuse€881.18
BUSSMANN 170M6207 Specialty Fuse, 900 A | BC7XXA 170M6207900A----Square-High Speed Fuse€361.67
BUSSMANN 170M6832 Specialty Fuse, 1.6 kA | BC8AAG 170M68321.6 kA----Square-High Speed Fuse€866.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN 170M8508 Specialty Fuse, High Speed, 690VAC, 800A, Square Body Blade Fuse
€567.33 /unit