BUSSMANN 170M7671 Specialty Fuse, 4 kA | BD3FXJ

BUSSMANN 170M7671 Specialty Fuse, High Speed, 4kA, Square Body Blade Fuse

Item: BD3FXJ Model: 170M7671
In Stock

Get it by Tuesday, Jun 17

€4,587.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBlade Fuse
Amps4 kA
Body StyleSquare
Fuse TypeSquare Body Blade Fuses
PackagingBulk
Series170M Series
TypeHigh Speed Fuse

Shipping Info:

Ship weight (kg) 0.7401
Ship height (cm)18
Ship length (cm)10.8
Ship width (cm)25

Product Details:

    • 170M Series

Product Variants

ProductModelAmpsTermination TypeAc VoltageMounting TypeInterrupt RatingBody StyleVisual IndicationTypePrice
BUSSMANN 170M4173 Specialty Fuse, 400 A, 1250 V | BC7QVG 170M4173--------€404.24
BUSSMANN 170M8506 Specialty Fuse, 630 A, 690 VAC | BC7QVM 170M8506630AThreaded Socket690V ACScrew-Square-High Speed Fuse€525.67
BUSSMANN 170M5374 Specialty Fuse, 630 A | BC7TRH 170M5374630A----Square-High Speed Fuse€614.49
BUSSMANN 170M8510 Specialty Fuse, 10 kA, 690 VAC | BC7TRM 170M851010 kAThreaded Socket690V ACScrew-Square-High Speed Fuse€1,440.78
BUSSMANN 170M6087 Specialty Fuse, 800 A, 690 VAC | BC7VYZ 170M6087800ABolt Down690V ACStud-Square-High Speed Fuse€881.18
BUSSMANN 170M6207 Specialty Fuse, 900 A | BC7XXA 170M6207900A----Square-High Speed Fuse€361.67
BUSSMANN 170M6832 Specialty Fuse, 1.6 kA | BC8AAG 170M68321.6 kA----Square-High Speed Fuse€866.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN 170M7671 Specialty Fuse, High Speed, 4kA, Square Body Blade Fuse
€4,587.32 /unit