BUSSMANN 170M6010 Specialty Fuse, 630 A, 690 VAC | BD2FLT

BUSSMANN 170M6010 Specialty Fuse, 630A, 690VAC

Item: BD2FLT Model: 170M6010
In Stock

Get it by Tuesday, Jun 17

€468.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse
Ac Voltage690V AC
Amps630A
Body StyleSquare
Fuse TypeSquare Body Blade Fuses
Mounting TypeStud
PackagingBulk
Product TypeHigh Speed Square Body Fuse
Series170M Type 80 Series
Termination TypeBolt Down
TypeHigh Speed Fuse
Voltage690V AC

Shipping Info:

Ship weight (kg) 0.8849
Ship height (cm)7.6
Ship length (cm)16.8
Ship width (cm)9.5

Product Details:

    • 170M Type 80 Series

Product Variants

ProductModelAmpsInterrupt RatingBody StyleVisual IndicationTermination TypeAc VoltageTypeMounting TypePrice
BUSSMANN 170M1364 Specialty Fuse, 50 A, 690 VAC | BC7VYV 170M136450A-Square-Bolt Down690V ACHigh Speed FuseStud€83.95
BUSSMANN 170M2613 Specialty Fuse, 80 A, 690 VAC | BC7VYW 170M261380A-Square-Bolt Down690V ACHigh Speed FuseStud€340.31
BUSSMANN 170M3012 Specialty Fuse, 100 A, 690 VAC | BC8DYP 170M3012100A-Square-Bolt Down690V ACHigh Speed FuseStud€234.21
BUSSMANN 170M6021 Specialty Fuse, 2 kA, 690 VAC | BC8GAD 170M60212 kA-Square-Bolt Down690V ACHigh Speed FuseStud€791.21
BUSSMANN 170M1363 Specialty Fuse, 40 A, 690 VAC | BC8NFH 170M136340A-Square-Bolt Down690V ACHigh Speed FuseStud€226.31
BUSSMANN 170M1365 Specialty Fuse, 63 A, 690 VAC | BC8QHN 170M136563A-Square-Bolt Down690V ACHigh Speed FuseStud€194.63
BUSSMANN 170M1359 Specialty Fuse, 16 A, 690 VAC | BC8ZGD 170M135916A-Square-Bolt Down690V ACHigh Speed FuseStud€227.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN 170M6010 Specialty Fuse, 630A, 690VAC
€468.37 /unit