BUSSMANN 170M1365 Specialty Fuse, 63 A, 690 VAC | BC8QHN

BUSSMANN 170M1365 Specialty Fuse, High Speed, 690VAC, 63A, Square Body Blade Fuse

Item: BC8QHN Model: 170M1365
In Stock

Get it by Tuesday, Jun 17

€194.63 /unit
This product can only be shipped in multiples of 10
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBlade Fuse
Ac Voltage690V AC
Amps63A
Body StyleSquare
Fuse TypeSquare Body Blade Fuses
Mounting TypeStud
Overall Length4.1339"
PackagingBulk
Product TypeHigh Speed Square Body Fuse
Series170M Type 80 Series
Termination TypeBolt Down
TypeHigh Speed Fuse
Voltage690V AC

Shipping Info:

Ship weight (kg) 0.063
Ship height (cm)4.6
Ship length (cm)10.5
Ship width (cm)30

Product Details:

    • 170M Type 80 Series

Product Variants

ProductModelAmpsInterrupt RatingBody StyleVisual IndicationTermination TypeAc VoltageTypeMounting TypePrice
BUSSMANN 170M1364 Specialty Fuse, 50 A, 690 VAC | BC7VYV 170M136450A-Square-Bolt Down690V ACHigh Speed FuseStud€83.95
BUSSMANN 170M2613 Specialty Fuse, 80 A, 690 VAC | BC7VYW 170M261380A-Square-Bolt Down690V ACHigh Speed FuseStud€340.31
BUSSMANN 170M3012 Specialty Fuse, 100 A, 690 VAC | BC8DYP 170M3012100A-Square-Bolt Down690V ACHigh Speed FuseStud€234.21
BUSSMANN 170M6021 Specialty Fuse, 2 kA, 690 VAC | BC8GAD 170M60212 kA-Square-Bolt Down690V ACHigh Speed FuseStud€791.21
BUSSMANN 170M1363 Specialty Fuse, 40 A, 690 VAC | BC8NFH 170M136340A-Square-Bolt Down690V ACHigh Speed FuseStud€226.31
BUSSMANN 170M1359 Specialty Fuse, 16 A, 690 VAC | BC8ZGD 170M135916A-Square-Bolt Down690V ACHigh Speed FuseStud€227.98
BUSSMANN 170M3021 Specialty Fuse, 500 A, 690 VAC | BC9KYL 170M3021500A-Square-Bolt Down690V ACHigh Speed FuseStud€571.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN 170M1365 Specialty Fuse, High Speed, 690VAC, 63A, Square Body Blade Fuse
€194.63 /unit