BUSSMANN 170M3173 Specialty Fuse, 630 A, 690 VAC | BD3FWX

BUSSMANN 170M3173 Specialty Fuse, High Speed, 690VAC, 630A, Square Body Blade Fuse

Item: BD3FWX Model: 170M3173
In Stock

Get it by Tuesday, Jun 17

€270.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBlade Fuse
Ac Voltage690V AC
Amps630A
Body StyleSquare
Fuse TypeSquare Body Blade Fuses
Mounting TypeStud
PackagingBulk
Product TypeHigh Speed Square Body Fuse
Series170M Type 110 Series
Termination TypeBolt Down
TypeHigh Speed Fuse
Voltage690V AC

Shipping Info:

Ship weight (kg) 0.3383
Ship height (cm)6.5
Ship length (cm)30.5
Ship width (cm)14.5

Product Details:

    • 170M Type 110 Series

Product Variants

ProductModelAmpsBody StyleTermination TypeAc VoltageMounting TypeTypePrice
BUSSMANN 170M3161 Specialty Fuse, 80 A, 690 VAC | BC8BUZ 170M316180ASquareBolt Down690V ACStudHigh Speed Fuse€210.02
BUSSMANN 170M3164 Specialty Fuse, 160 A, 690 VAC | BC8FZY 170M3164160ASquareBolt Down690V ACStudHigh Speed Fuse€203.35
BUSSMANN 170M6158 Specialty Fuse, 500 A, 690 VAC | BC8KZW 170M6158500ASquareBolt Down690V ACStudHigh Speed Fuse€480.94
BUSSMANN 170M6159 Specialty Fuse, 550 A, 690 VAC | BC9BCH 170M6159550ASquareBolt Down690V ACStudHigh Speed Fuse€1,235.52
BUSSMANN 170M6166 Specialty Fuse, 1.25 kA, 690 VAC | BC9JTQ 170M61661.25 kASquareBolt Down690V ACStudHigh Speed Fuse€630.37
BUSSMANN 170M6170 Specialty Fuse, 1.8 kA, 690 VAC | BC9NBL 170M61701.8 kASquareBolt Down690V ACStudHigh Speed Fuse€803.98
BUSSMANN 170M6168 Specialty Fuse, 1.5 kA, 690 VAC | BC9PPN 170M61681.5 kASquareBolt Down690V ACStudHigh Speed Fuse€687.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN 170M3173 Specialty Fuse, High Speed, 690VAC, 630A, Square Body Blade Fuse
€270.21 /unit